Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for stainless steel

4.56 (9)
Purpose
Hard steel Cast iron Stainless steel
Helix Angle
Torsion strength
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0 X-THINNING 83 38 1PC 1 COSP 4.0 05801047 5.99 SGD
In stock
4.1 X-THINNING 83 38 1PC 1 COSP 4.1 05801056 7.99 SGD
In stock
4.2 X type thinning 83 38 1PC 1 COSP 4.2 05801065 7.99 SGD
In stock
4.3 X-THINNING 83 38 1PC 1 COSP 4.3 05801074 7.99 SGD
In stock
4.4 X-THINNING 86 39 1PC 1 COSP 4.4 05801083 7.99 SGD
In stock
4.5 X type thinning 86 39 1PC 1 COSP 4.5 05801092 6.99 SGD
In stock
4.6 X-THINNING 86 39 1PC 1 COSP 4.6 05801101 8.99 SGD
In stock
4.7 X-THINNING 89 41 1PC 1 COSP 4.7 05801117 9.99 SGD
In stock
4.8 X-THINNING 89 41 1PC 1 COSP 4.8 05801126 8.99 SGD
In stock
4.9 X-THINNING 92 43 1PC 1 COSP 4.9 05801135 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2018-03-05 09:21:06
Drill I got hurt soon. Sorry! ! I will also purchase if there is a chance ,,,,,
This review is about item#5801092.
Cut off 5M tap
5
From Japan
On 2017-02-06 22:23:41
Working speed is fast. I will repeat again. I am satisfied.
This review is about item#5801065.
Drilling of stainless steel
5
From Japan
On 2017-01-05 16:50:14
I use it in the pilot hole of the reamer, but the rice cake is also good, the straightness is also good Good flowing is difficult
This review is about item#5801126.
Mainly drilling of iron and copper alloys
5
From Japan
On 2016-11-29 14:50:57
It is relatively inexpensive and polite when used carefully and it is sufficient for general use.
This review is about item#5801065.
For pilot hole of M5 tap
5
From Japan
On 2015-10-14 16:53:16
Because there are many screw processing to aluminum material, I tried using this inexpensive product. Due to changing the drill chuck to high precision, accurate drilling is done without drill blur at all.
This review is about item#05801065.
Drilling of screw hole
4
From Japan
On 2015-02-25 10:58:51
Normally it is not possible and it is normal.
This review is about item#05801065.
Drill a hole in SUS plate
5
From Japan
On 2013-11-18 21:32:46
I tried drilling on a 2 mm SUS plate with a drill tooth on a hand held electric drill + titanium coat with amateur DIY, but it took 1 hour, and gradually the position of the hole gradually deviated by 4 mm. Half a half, I got this product dedicated to stainless steel, when using it, it took less than 5 minutes, and it was possible to drill up quickly. It seems that the fox has pinched it. You can do a good job with good tools. Please try.
This review is about item#05801047.
Tap pilot hole
5
From Japan
On 2013-05-16 16:12:56
Is no problem
This review is about item#05801065.
It is SUS plate drilling work
4
From Japan
On 2012-11-21 13:17:35
Continued, quality is of course, if you can do a little more price, I think that you will not mind other companies' prices on the net.
This review is about item#05801092.

Related Products