Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The pack twist drill for stainless steel

4.20 (5)
Purpose
Hard steel Cast iron Stainless steel
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Thinning Shape of Drills Helix Angle Overall Length L (mm) Flute Length l (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thinning Shape of Drills Helix Angle Overall Length L (mm) Flute Length l (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
X-type thinning High helix 98 47 5.6 1PC 1 COSP 5.6 05802876 12.99 SGD
In stock
X type thinning Torsion strength 92 43 5.0 1PC 1 COSP 5.0 05801144 8.99 SGD
In stock
X-THINNING Torsion strength 92 43 5.1 1PC 1 COSP 5.1 05801153 10.99 SGD
In stock
X-THINNING Torsion strength 95 45 5.2 1PC 1 COSP 5.2 05801162 9.99 SGD
In stock
X-THINNING Torsion strength 95 45 5.3 1PC 1 COSP 5.3 05801171 10.99 SGD
In stock
X-THINNING Torsion strength 95 45 5.4 1PC 1 COSP 5.4 05802851 10.99 SGD
In stock
X-THINNING Torsion strength 95 45 5.5 1PC 1 COSP 5.5 05802867 9.99 SGD
In stock
X-THINNING Torsion strength 98 47 5.7 1PC 1 COSP 5.7 05802885 12.99 SGD
In stock
X-THINNING Torsion strength 98 47 5.8 1PC 1 COSP 5.8 05802894 12.99 SGD
In stock
X-THINNING Torsion strength 98 47 5.9 1PC 1 COSP 5.9 05802903 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Tap pilot hole processing.
4
From Japan
On 2017-12-25 19:27:24
It seems to be very well done and durable There is no problem.
This review is about item#5801144.
Drilling of stainless steel
5
From Japan
On 2017-07-01 04:13:08
The price is higher than the cobalt drill of the monotail but the hole is satisfied well
This review is about item#05802894.
Drilling of wood and iron
3
From Japan
On 2013-11-20 10:56:09
I think that it is good for price and it is good for now.
This review is about item#05801144.
MC tapped hole drilling of difficult-to-cut material.
5
From Japan
On 2013-07-11 21:24:41
You can cut well. Since it is an obtuse angle, it is convenient to secure the tap depth when the depth of the downhole is specified and it is impossible to secure a pilot hole deeply.
This review is about item#05801153.
Drilling
4
From Japan
On 2013-05-21 21:59:44
The durability is as it is, so the feeling of use is good
This review is about item#05801144.

Related Products