Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for stainless steel

4.60 (5)
Purpose
Hard steel Cast iron Stainless steel
Thinning Shape of Drills
X type thinning
Helix Angle
Torsion strength
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Overall Length L (mm) Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Overall Length L (mm) Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.0 102 49 1PC 1 COSP 6.0 05802912 10.99 SGD
In stock
6.1 102 49 1PC 1 COSP 6.1 05802921 13.99 SGD
In stock
6.2 102 49 1PC 1 COSP 6.2 05802937 13.99 SGD
In stock
6.3 102 49 1PC 1 COSP 6.3 05802946 13.99 SGD
In stock
6.4 105 51 1PC 1 COSP 6.4 05802955 13.99 SGD
In stock
6.5 105 51 1PC 1 COSP 6.5 05802964 12.99 SGD
In stock
6.6 105 51 1PC 1 COSP 6.6 05802973 13.99 SGD
In stock
6.7 105 51 1PC 1 COSP 6.7 05802982 13.99 SGD
In stock
6.8 105 51 1PC 1 COSP 6.8 05802991 13.99 SGD
In stock
6.9 105 51 1PC 1 COSP 6.9 05803007 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Drilling of sus304, sus 316L
3
From Japan
On 2017-07-16 07:03:51
Sus304 can be used with confidence. Cospa is nice. Sus 316L has poor blade holding. The defect of the blade leads to defective products, so if the cospa is good, I would like a good one to hold. Especially in products which are hardened by the plasma of thick material, the blade holding is particularly bad.
This review is about item#05802991.
Drill hole processing of difficult tap material tap with MC.
5
From Japan
On 2013-07-11 21:37:09
You can cut well. Since it is an obtuse angle, there is a designation of the depth of the pilot hole of the tap by MC, and it is convenient to secure the pilot hole of the tap when it drives the tap with just the edge.
This review is about item#05803007.
Drilling of SS400
5
From Japan
On 2013-06-14 18:44:02
Sharpness is good. Unlike made in China, there is no warp. I think that accuracy is also good. I will also buy it.
This review is about item#05802991.
Tap pilot hole
5
From Japan
On 2013-05-16 16:13:51
There is no problem.
This review is about item#05802991.
Steel (stainless steel)
5
From Japan
On 2013-01-04 18:07:43
I am using it in good condition. I would like to sell it in 5 sets.
This review is about item#05802991.

Related Products