Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for stainless steel

4.50 (2)
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Purpose Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Purpose Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 - 53 7.3 X-shaped thinning Strength twist 1PC 1 COSP 7.3 05803043 18.89 SGD
In stock
111 - 55 7.6 X-shaped thinning Strength twist 1PC 1 COSP 7.6 05803077 20.95 SGD
Shipped after 2017-12-20
111 Hard steel Cast iron Stainless steel 55 7.4 X-shaped thinning High helix 1PC 1 COSP 7.4 05803052 18.89 SGD
In stock
114 Hard steel Cast iron Stainless steel 57 7.7 X-shaped thinning High helix 1PC 1 COSP 7.7 05803086 20.46 SGD
In stock
114 Hard steel. Cast iron. Stainless steel. 57 7.8 x-shaped thinning Strength twist 1PC 1 COSP 7.8 05803095 20.37 SGD
In stock
114 - 57 7.9 X-shaped thinning Strength twist 1PC 1 COSP 7.9 05803104 21.21 SGD
In stock
105 Hard steel Cast iron Stainless steel 51 7.0 X type thinning Torsion strength 1PC 1 COSP 7.0 05803016 13.99 SGD
In stock
108 Hard steel Cast iron Stainless steel 53 7.1 X type thinning Torsion strength 1PC 1 COSP 7.1 05803025 18.89 SGD
In stock
108 Hard steel Cast iron Stainless steel 53 7.2 X type thinning Torsion strength 1PC 1 COSP 7.2 05803034 18.01 SGD
In stock
111 Hard steel Cast iron Stainless steel 55 7.5 X type thinning Torsion strength 1PC 1 COSP 7.5 05803061 16.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-07-29 15:07:42
It worked smoothly smoothly without any idle running.
This review is about item#5803016.
Destruction of the bolt that remained in the screw hole
5
From Japan
On 2014-03-31 14:19:34
I opened a hole to remove the stainless steel bolt with 6 holes that remained in the screw hole of the iron plate and could not be taken off. We gradually enlarged the hole so as not to damage the screw thread by using from a pack drill with a small diameter and finally removed the thin debris. Thought I was wondering what happens at one time, thanks to this drill pack I could punch a hole without any difficulties, and at the end I cut the taps and prepared the threads. Thank you very much.
This review is about item#05803016.

Related Products