Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for stainless steel

3.50 (2)
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Purpose Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hard steel Cast iron Stainless steel 67 9.7 X-shaped thinning High helix 130 1PC 1 COSP 9.7 05803287 33.99 SGD
Shipped after 2018-04-25
Hard steel Cast iron Stainless steel 67 9.8 X-shaped thinning High helix 130 1PC 1 COSP 9.8 05803296 31.99 SGD
In stock
Hard steel Cast iron Stainless steel 65 9.4 X-shaped thinning High helix 127 1PC 1 COSP 9.4 05803253 34.99 SGD
Shipped after 2018-04-25
Hard steel Cast iron Stainless steel 67 9.9 X-shaped thinning High helix 130 1PC 1 COSP 9.9 05803305 38.99 SGD
Shipped after 2018-04-25
Hard steel. Cast iron. Stainless steel. 63 9.1 x-shaped thinning Strength twist 124 1PC 1 COSP 9.1 05803226 28.99 SGD
In stock
Hard steel. Cast iron. Stainless steel. 65 9.3 x-shaped thinning Strength twist 127 1PC 1 COSP 9.3 05803244 29.99 SGD
Shipped after 2018-04-25
Hard steel Cast iron Stainless steel 65 9.2 X-shaped thinning High helix 127 1PC 1 COSP 9.2 05803235 30.99 SGD
Shipped after 2018-04-27
Hard steel Cast iron Stainless steel 67 9.6 X-shaped thinning High helix 130 1PC 1 COSP 9.6 05803271 35.99 SGD
Shipped after 2018-04-25
Hard steel Cast iron Stainless steel 63 9.0 X type thinning Torsion strength 124 1PC 1 COSP 9.0 05803217 22.99 SGD
In stock
Hard steel Cast iron Stainless steel 65 9.5 X type thinning Torsion strength 127 1PC 1 COSP 9.5 05803262 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drill two places of flat plate part of 1.2 mm thickness of stain made bike rear carrier.
2
From Japan
On 2015-10-11 21:29:18
Although it was work while using stainless steel drill oil (product number: 854) purchased together, Nachi 3 mm 6 mm even with Makita GHP 451 Hammer drill 18 V 3.0 Ah, teeth did not stand at all and asked a trained motorcycle repair shop and asked for a torque We used a gold bit set and a drill oil 854 which seemed to be expensive with a heavy metalized heavy coded drill and also scoured up to the point of penetrating smoke while using it, but we watched the state while holding down the motorcycle carrier , Gold bit was better than NACHI. After that it was penetrating & finishing with 9 mm of NACHI and smoke with oil. Perhaps, it felt like I got a piece of cheap gold bit 9 mm if it was two.
This review is about item#05803217.
General drilling of steel materials, stainless steel etc.
5
From Japan
On 2014-08-28 15:52:10
It is widely used for drilling of general steel materials and stainless steel up to about 10 mm long life. It can also be used for copper alloy if it is careful. It is recommended.
This review is about item#05803296.

Related Products