Buy more than* S$200* and get FREE SHIPPING

G standard twist drill

Flute Length l (mm)
101
Blade Diameter D (phi mm)
13
Thinning Shape of Drills
X type thinning
Coating
G COAT
Standard Product
ISO standard product/JIS standard product
Helix Angle
Standard
Overall Length L (mm)
151
Point Angle (Degree)
118
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Tolerance
h8
Material
HSS (high-speed steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSD 13.0 05830763 61.07 SGD
Shipped after 2017-11-20
ADD TO CART

Related Products