Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G standard twist drill

Flute Length l (mm)
101
Helix Angle
Standard
Overall Length L (mm)
151
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Thinning Shape of Drills Coating Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Thinning Shape of Drills Coating Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 X type thinning G COAT High-speed-steel (high-speed steel) HSS 1PC 1 GSD 12.0 05830666 45.99 SGD
In stock
12.3 X-shaped thinning G Court HSS (high speed steel) HSS 1PC 1 GSD 12.3 05830693 64.99 SGD
Shipped after 2018-06-22
12.1 X-shaped thinning G Court HSS (high speed steel) HSS 1PC 1 GSD 12.1 05830675 63.99 SGD
Shipped after 2018-06-21
12.4 X-shaped thinning G Court HSS (high speed steel) HSS 1PC 1 GSD 12.4 05830702 72.99 SGD
Shipped after 2018-06-21
12.7 X-shaped thinning G Court HSS (high speed steel) HSS 1PC 1 GSD 12.7 05830736 69.99 SGD
Shipped after 2018-06-21
12.5 x-shaped thinning G Court HSS (high speed steel) HSS 1PC 1 GSD 12.5 05830711 55.99 SGD
In stock
12.2 X-shaped thinning G Court HSS (high speed steel) HSS 1PC 1 GSD 12.2 05830684 63.99 SGD
Shipped after 2018-06-22
12.8 X-shaped thinning G Court HSS (high speed steel) HSS 1PC 1 GSD 12.8 05830745 68.99 SGD
Shipped after 2018-06-22
12.6 X-shaped thinning G Court HSS (high speed steel) HSS 1PC 1 GSD 12.6 05830727 67.99 SGD
Shipped after 2018-06-21
12.9 X-shaped thinning G Court HSS (high speed steel) HSS 1PC 1 GSD 12.9 05830754 67.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products