Buy more than* S$200* and get FREE SHIPPING

G standard twist drill

4.00 (3)
Geometry of Drill Flank
cone
Coating
G coat
Standard Product
ISO standard product/JIS standard product
Helix Angle
Standard
Point Angle (Degree)
118
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 2 49 High-speed-steel (HSS) 1PC 1 GSD 2.0 05829661 5.99 SGD
In stock
24 2.1 49 High speed steel (HSS) 1PC 1 GSD 2.1 05829677 6.99 SGD
In stock
27 2.2 53 High-speed-steel (HSS) 1PC 1 GSD 2.2 05829686 6.99 SGD
In stock
27 2.3 53 High-speed-steel (HSS) 1PC 1 GSD 2.3 05829695 6.99 SGD
In stock
30 2.4 57 High speed steel (HSS) 1PC 1 GSD 2.4 05829704 6.99 SGD
In stock
30 2.5 57 High-speed-steel (HSS) 1PC 1 GSD 2.5 05829713 6.99 SGD
In stock
30 2.6 57 High speed steel (HSS) 1PC 1 GSD 2.6 05829722 6.99 SGD
In stock
33 2.7 61 High speed steel (HSS) 1PC 1 GSD 2.7 05829731 6.99 SGD
In stock
33 2.8 61 High-speed-steel (HSS) 1PC 1 GSD 2.8 05829747 6.99 SGD
In stock
33 2.9 61 High speed steel (HSS) 1PC 1 GSD 2.9 05829756 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
3
From Japan
On 2018-03-15 15:51:40
I use only NACHI. The cheap goods sold at home centers etc. can not be cut off quickly but NACHI has sharpness and durability.
This review is about item#5829661.
Assembling the control panel
4
From Japan
On 2016-07-22 17:18:54
Because it is a maker item, it can be cut well
This review is about item#05829713.
Drilling
5
From Japan
On 2014-12-24 13:44:45
It is natural but it can be used normally.
This review is about item#05829661.

Related Products