Buy more than* S$200* and get FREE SHIPPING

G standard twist drill

4.00 (3)
Thinning Shape of Drills
X type thinning
Coating
G COAT
Standard Product
ISO standard product/JIS standard product
Helix Angle
Standard
Point Angle (Degree)
118
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 3 61 High-speed-steel (high-speed steel) HSS 1PC 1 GSD 3.0 05829765 6.99 SGD
In stock
43 3.8 75 HSS (high-speed steel) 1PC 1 GSD 3.8 05829844 8.99 SGD
In stock
36 3.2 65 High-speed-steel (high-speed steel) HSS 1PC 1 GSD 3.2 05829783 7.99 SGD
In stock
36 3.3 65 High-speed-steel (high-speed steel) HSS 1PC 1 GSD 3.3 05829792 7.99 SGD
In stock
39 3.6 70 HSS (high-speed steel) 1PC 1 GSD 3.6 05829826 8.99 SGD
In stock
39 3.4 70 High-speed-steel (high-speed steel) HSS 1PC 1 GSD 3.4 05829801 7.99 SGD
In stock
43 3.9 75 HSS (high-speed steel) 1PC 1 GSD 3.9 05829853 8.99 SGD
In stock
36 3.1 65 HSS (high-speed steel) 1PC 1 GSD 3.1 05829774 7.99 SGD
In stock
39 3.5 70 High-speed-steel (high-speed steel) HSS 1PC 1 GSD 3.5 05829817 8.99 SGD
In stock
39 3.7 70 HSS (high-speed steel) 1PC 1 GSD 3.7 05829835 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
3
From Japan
On 2018-03-15 15:53:23
NACHI's blade is well-cut and durable, so I always use it. I hope it will be a little cheaper.
This review is about item#5829844.
Drilling the chassis
5
From Japan
On 2016-12-27 18:36:48
Even if you do not have to go to the place where the drilling board is located, the holes will not be shifted with the charging drill, and the holes will open cleanly. It is perfect for me of the monster.
This review is about item#5829765.
Desktop lathe, desktop milling operation
4
From Japan
On 2015-11-22 17:39:05
I bought other diameter so I bought and used 5 mm of the same series before. I think that the sharpness is good and the accuracy is also good.
This review is about item#05829817.

Related Products