Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

G standard twist drill

5.00 (2)
Thinning Shape of Drills
X type thinning
Coating
G COAT
Standard Product
ISO standard product/JIS standard product
Helix Angle
Standard
Point Angle (Degree)
118
Work Material
Structural steel, carbon steel, alloy steel, dice steel, pre-hardened steel, stainless steel, cast iron, aluminum alloy, nonferrous metals
Tolerance
h8
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 HSS (high-speed steel) 43 4 1PC 1 GSD 4.0 05829862 8.99 SGD
In stock
75 HSS (high-speed steel) 43 4.2 1PC 1 GSD 4.2 05829887 9.99 SGD
In stock
80 High-speed-steel (high-speed steel) HSS 47 4.6 1PC 1 GSD 4.6 05829923 11.99 SGD
In stock
75 HSS (high-speed steel) 43 4.1 1PC 1 GSD 4.1 05829871 9.99 SGD
In stock
86 High-speed-steel (high-speed steel) HSS 52 4.8 1PC 1 GSD 4.8 05829941 11.99 SGD
In stock
86 HSS (high-speed steel) 52 4.9 1PC 1 GSD 4.9 05829957 11.99 SGD
In stock
80 HSS (high-speed steel) 47 4.4 1PC 1 GSD 4.4 05829905 9.99 SGD
In stock
80 HSS (high-speed steel) 47 4.7 1PC 1 GSD 4.7 05829932 11.99 SGD
In stock
80 HSS (high-speed steel) 47 4.3 1PC 1 GSD 4.3 05829896 9.99 SGD
In stock
80 High-speed-steel (high-speed steel) HSS 47 4.5 1PC 1 GSD 4.5 05829914 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling into stainless steel bolt (SUS 430)
5
From Japan
On 2014-10-30 23:51:57
I usually handle only wrought copper material and I was drilling for stainless steel bolt (M14 SUS 430) for the first time, but it was crisply opened with no problems. I only drilled four holes at the most, so I will not mention durability, but I was able to accomplish the intended work properly.
This review is about item#05829887.
Used to drill holes in resin.
5
From Japan
On 2013-04-01 15:59:00
It was saved because I received it immediately. The feeling of use was also no particular problem.
This review is about item#05829862.

Related Products