Buy more than* S$200* and get FREE SHIPPING

G standard twist drill

4.67 (3)
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Coating Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Coating Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 5.6 X-shaped thinning G Court 93 HSS (high speed steel) HSS 1PC 1 GSD 5.6 05830027 13.99 SGD
Shipped after 2018-04-23
52 5.1 X type thinning G COAT 86 HSS (high-speed steel) 1PC 1 GSD 5.1 05829975 13.99 SGD
Shipped after 2018-04-23
52 5.3 X type thinning G COAT 86 HSS (high-speed steel) 1PC 1 GSD 5.3 05829993 13.99 SGD
Shipped after 2018-04-23
57 5.4 X type thinning G COAT 93 HSS (high-speed steel) 1PC 1 GSD 5.4 05830002 13.99 SGD
Shipped after 2018-04-25
57 5.5 X type thinning G COAT 93 High-speed-steel (high-speed steel) HSS 1PC 1 GSD 5.5 05830011 13.99 SGD
Shipped after 2018-04-23
52 5 X type thinning G COAT 86 HSS (high-speed steel) 1PC 1 GSD 5.0 05829966 11.99 SGD
Shipped after 2018-04-23
57 5.8 X type thinning G COAT 93 HSS (high-speed steel) 1PC 1 GSD 5.8 05830045 13.99 SGD
Shipped after 2018-04-23
57 5.7 X type thinning G COAT 93 High-speed-steel (high-speed steel) HSS 1PC 1 GSD 5.7 05830036 13.99 SGD
Shipped after 2018-04-23
52 5.2 X type thinning G COAT 86 HSS (high-speed steel) 1PC 1 GSD 5.2 05829984 13.99 SGD
Shipped after 2018-04-23
57 5.9 X type thinning G COAT 93 HSS (high-speed steel) 1PC 1 GSD 5.9 05830054 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drilling in round iron
5
From Japan
On 2017-07-12 08:12:38
Feeling that the sense of the first drilling of ordinary drills lasts about 4 to 5 times normal. I wanted to meet sooner.
This review is about item#05829966.
Drilling
5
From Japan
On 2015-04-15 23:24:21
I use it with Almighty I use it in the prepared hole of m6.
This review is about item#05829975.
Puncture with general-purpose milling cutter
4
From Japan
On 2015-03-04 22:20:23
I decided to purchase because it was described so that it can be used up to SKD in item description. Although it is still used only for SS and SK materials, there are no problems such as chipping. I had purchased a foreign cobalt highs drill before, but I was keenly aware that it is still better for Japan made from a bitter experience that the cutting edge was lost by several times use. Nazi is a favorite in Japan made cheap compared to other manufacturers.
This review is about item#05830045.

Related Products