Buy more than* S$200* and get FREE SHIPPING

G standard twist drill

5.00 (1)
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Material Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Coating Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Coating Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) HSS 63 6.7 x-shaped thinning G Court 101 1PC 1 GSD 6.7 05830133 20.99 SGD
Shipped after 2018-01-23
HSS (high speed steel) HSS 63 6.4 x-shaped thinning G Court 101 1PC 1 GSD 6.4 05830106 19.99 SGD
In stock
HSS (high-speed steel) 63 6.2 X type thinning G COAT 101 1PC 1 GSD 6.2 05830081 19.99 SGD
In stock
HSS (high-speed steel) 63 6.1 X type thinning G COAT 101 1PC 1 GSD 6.1 05830072 19.99 SGD
In stock
HSS (high-speed steel) 57 6 X type thinning G COAT 93 1PC 1 GSD 6.0 05830063 14.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 63 6.3 X type thinning G COAT 101 1PC 1 GSD 6.3 05830097 19.99 SGD
In stock
High-speed-steel (high-speed steel) HSS 69 6.9 X type thinning G COAT 109 1PC 1 GSD 6.9 05830151 20.99 SGD
In stock
HSS (high-speed steel) 63 6.5 X type thinning G COAT 101 1PC 1 GSD 6.5 05830115 19.99 SGD
In stock
HSS (high-speed steel) 63 6.6 X type thinning G COAT 101 1PC 1 GSD 6.6 05830124 20.99 SGD
In stock
HSS (high-speed steel) 69 6.8 X type thinning G COAT 109 1PC 1 GSD 6.8 05830142 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for drilling thick steel of 6 mm or more
5
From Japan
On 2011-07-30 14:02:07
The price is not cheap, but I think it is worth it. Sharpness is totally different. I would like further handling AGESS · SGESS etc. of higher rank.
This review is about item#05830063.

Related Products