Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G standard twist drill

Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Coating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Coating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
109 HSS (high speed steel) HSS 69 7.4 X-shaped thinning G Court 1PC 1 GSD 7.4 05830203 22.99 SGD
Shipped after 2018-06-28
109 HSS (high speed steel) HSS 69 7.5 X-shaped thinning G Court 1PC 1 GSD 7.5 05830212 22.99 SGD
In stock
109 HSS (high speed steel) HSS 69 7.1 X-shaped thinning G Court 1PC 1 GSD 7.1 05830176 20.99 SGD
Shipped after 2018-06-29
117 HSS (high speed steel) HSS 75 7.6 X-shaped thinning G Court 1PC 1 GSD 7.6 05830221 24.99 SGD
Shipped after 2018-06-28
117 HSS (high speed steel) HSS 75 7.9 X-shaped thinning G Court 1PC 1 GSD 7.9 05830255 24.99 SGD
In stock
109 High-speed-steel (high-speed steel) HSS 69 7.2 X type thinning G COAT 1PC 1 GSD 7.2 05830185 20.99 SGD
In stock
109 HSS (high-speed steel) 69 7 X type thinning G COAT 1PC 1 GSD 7.0 05830167 20.99 SGD
In stock
117 HSS (high-speed steel) 75 7.7 X type thinning G COAT 1PC 1 GSD 7.7 05830237 24.99 SGD
Shipped after 2018-06-28
109 HSS (high-speed steel) 69 7.3 X type thinning G COAT 1PC 1 GSD 7.3 05830194 20.99 SGD
In stock
117 HSS (high-speed steel) 75 7.8 X type thinning G COAT 1PC 1 GSD 7.8 05830246 24.99 SGD
In stock
ADD TO CART

Related Products