Buy more than* S$200* and get FREE SHIPPING

Bi-metal MV

5.00 (1)
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Overall Length (m)
16
Type
BM
Thickness (mm)
0.65
Width (mm)
10
...see all>
Product Options
ADD TO CART
Number of Blades Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 HSSCo cobalt HSS (high speed steel) Counter machine 1Roll 1 BM10x14 06631895 239.99 SGD
In stock
8 Cobalt high-speed steel HSSCo Counter machine 1Roll 1 BM10x8 06631861 239.99 SGD
In stock
10 Cobalt high-speed steel HSSCo Counter machine 1Roll 1 BM10x10 06631877 239.99 SGD
In stock
18 Cobalt HSS (high speed steel) HSSCo Contour machine 1Roll 1 BM10x18 06631904 259.99 SGD
Shipped after 2018-01-25
12 Cobalt HSS (high speed steel) HSSCo Contour machine 1Roll 1 BM10x12 06631886 239.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using it for metalworking attached to a Conder machine.
5
From Japan
On 2015-03-19 13:35:37
The feeling of use is very good sharpness, fine work can be done easily. I would like to purchase bimetal MV from next time as well.
This review is about item#06631895.

Related Products