Buy more than* S$200* and get FREE SHIPPING

Bi-metal MV

5.00 (1)
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Overall Length (m)
16
Type
BM
Thickness (mm)
0.65
Width (mm)
13
...see all
Product Options
ADD TO CART
Number of Blades Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Cobalt HSS (high speed steel) HSSCo Contour machine 1Roll 1 BM13x10 06631922 259.90 SGD
Shipped after 2017-05-29
8 Cobalt HSS (high speed steel) HSSCo Contour machine 1Roll 1 BM13x8 06631913 259.90 SGD
Shipped after 2017-05-26
14 Cobalt high-speed steel HSSCo Counter machine 1Roll 1 BM13x14 06631931 259.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material cutting of steel
5
From Japan
On 2014-07-11 01:21:51
Formerly a finished product that was to wheel, to the cheaper the product here, sharpness was also down pat.
This review is about item#06631931.

Related Products