Buy more than* S$200* and get FREE SHIPPING

Bi-metal MV

4.00 (1)
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Overall Length (m)
16
Type
BM
Thickness (mm)
0.65
Width (mm)
6
Compatible
Counter machine
...see all>
Product Options
ADD TO CART
Number of Blades Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 HSSCo cobalt HSS (high speed steel) 1Roll 1 BM6x18 06631816 239.99 SGD
In stock
10 HSSCo cobalt HSS (high speed steel) 1Roll 1 BM6x10 06631782 239.99 SGD
In stock
14 Cobalt high-speed steel HSSCo 1Roll 1 BM6x14 06631807 239.99 SGD
In stock
12 HSSCo cobalt HSS (high speed steel) 1Roll 1 BM6x12 06631791 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel etc. cut with contamination machine
4
From Japan
On 2009-08-26 14:23:57
It's okay I want a bit more sharpness
This review is about item#06631816.

Related Products