Buy more than* S$200* and get FREE SHIPPING

Bi-metal MV

Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Overall Length (m)
16
Type
BM
Thickness (mm)
0.65
Width (mm)
8
...see all>
Product Options
ADD TO CART
Number of Blades Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Cobalt high-speed steel HSSCo Counter machine 1Roll 1 BM8x14 06631843 239.99 SGD
Shipped after 2018-04-23
12 HSSCo cobalt HSS (high speed steel) Counter machine 1Roll 1 BM8x12 06631834 239.99 SGD
Shipped after 2018-04-23
10 Cobalt high-speed steel HSSCo Counter machine 1Roll 1 BM8x10 06631825 239.99 SGD
Shipped after 2018-04-23
18 Cobalt HSS (high speed steel) HSSCo Contour machine 1Roll 1 BM8x18 06631852 239.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products