Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for ironworkers

4.88 (8)
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 0.5 JIS STANDARD PRODUCTS 27 1Pack(2PC) 1 SDXJP 0.5 03377647 8.99 SGD
In stock
11 0.8 JIS STANDARD PRODUCTS 34 1Pack(2PC) 1 SDXJP 0.8 03377656 7.99 SGD
In stock
3 0.2 JIS standard product 19 1Pack(2PC) 1 SDXJP 0.2 05762233 20.99 SGD
In stock
3.5 0.3 JIS standard product 20 1Pack(2PC) 1 SDXJP 0.3 05762242 12.99 SGD
In stock
5.5 0.4 JIS STANDARD PRODUCTS 24 1Pack(2PC) 1 SDXJP 0.4 05762251 10.99 SGD
In stock
8.5 0.6 JIS standard product 30 1Pack(2PC) 1 SDXJP 0.6 05762267 8.99 SGD
In stock
10 0.7 JIS STANDARD PRODUCTS 32 1Pack(2PC) 1 SDXJP 0.7 05762276 7.99 SGD
In stock
13 0.9 JIS STANDARD PRODUCTS 36 1Pack(2PC) 1 SDXJP 0.9 05762285 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Drilling of modeling work
5
From Japan
On 2017-05-13 00:57:02
The drill of NACHI is sharp. I also want a pack for sale because a small diameter drill may be expensive.
This review is about item#03377647.
Drilling in a semi-hollow round bar of 2 mm (depth 1 mm)
4
From Japan
On 2017-03-22 17:53:57
Because it is a Nazi, there is no particular problem, a very small jam is somewhat tough
This review is about item#5762251.
Brass work piece
5
From Japan
On 2016-12-07 21:47:06
It is reasonable price and sharpness is also good to use well. It is also good to have 2 sets.
This review is about item#3377656.
Replenishment due to breakage
5
From Japan
On 2016-09-29 16:21:11
It is very helpful to use it securely and with confidence. Thank you very much.
This review is about item#5762285.
Drilling of substrate
5
From Japan
On 2015-03-31 10:41:01
Very easy to use, use without breaking.
This review is about item#03377656.
PCB hole drilling
5
From Japan
On 2013-01-16 14:08:35
After all the Nazi drill can be used normally with confidence.
This review is about item#05762276.
Drilling small holes
5
From Japan
On 2012-04-26 09:16:15
it is normal.
This review is about item#03377656.
PCB hole drilling
5
From Japan
On 2012-04-23 08:46:47
When this diameter is reached, it is safe to make good quality Nazi. It is also sharp and durable from the items sold at home centers etc.
This review is about item#05762251.

Related Products