Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for ironworkers

3.71 (7)
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Material Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-speed-steel (HSS) 95 10 JIS STANDARD PRODUCTS 130 1PC 1 SDXJP 10.0 03378042 16.99 SGD
In stock
High speed steel (HSS) 100 10.5 JIS standard product 137 1PC 1 SDXJP 10.5 03378051 20.99 SGD
In stock
High-speed-steel (HSS) 98 10.1 JIS STANDARD PRODUCTS 133 1PC 1 SDXJP 10.1 05762811 23.99 SGD
In stock
High-speed-steel (HSS) 98 10.2 JIS STANDARD PRODUCTS 133 1PC 1 SDXJP 10.2 05762827 22.99 SGD
In stock
High-speed-steel (HSS) 98 10.3 JIS STANDARD PRODUCTS 133 1PC 1 SDXJP 10.3 05762836 22.99 SGD
In stock
High-speed-steel (HSS) 98 10.4 JIS STANDARD PRODUCTS 133 1PC 1 SDXJP 10.4 05762845 23.99 SGD
In stock
High-speed-steel (HSS) 100 10.6 JIS STANDARD PRODUCTS 137 1PC 1 SDXJP 10.6 05762854 28.99 SGD
In stock
High-speed-steel (HSS) 100 10.7 JIS STANDARD PRODUCTS 137 1PC 1 SDXJP 10.7 05762863 28.99 SGD
In stock
High-speed-steel (HSS) 103 10.8 JIS standard product 140 1PC 1 SDXJP 10.8 05762872 28.99 SGD
In stock
High-speed-steel (HSS) 103 10.9 JIS STANDARD PRODUCTS 140 1PC 1 SDXJP 10.9 05762881 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Expansion of hole of Φ 10
3
From Japan
On 2016-12-12 11:22:18
It is used for expansion of the hole when using material that does not pass at Φ10.
This review is about item#5762811.
Site processing
5
From Japan
On 2014-04-08 13:31:09
There is no problem.
This review is about item#03378042.
Mold making
5
From Japan
On 2014-04-03 16:17:04
Good sharpness, discharge of chips.
This review is about item#05762827.
C type steel 2.3 mm · Drilling in aluminum square pipes
3
From Japan
On 2013-06-28 20:20:30
I bought a 10.5 mm cone, but it was difficult to make a perfect circle with an aluminum square pipe. Just a very good mochi.
This review is about item#03378051.
Drilling of 9 mm thick steel frame
5
From Japan
On 2013-02-24 17:44:15
Rarely used for the price, it rarely used so it was cheap and saved
This review is about item#03378042.
Pilot hole of M12 coarse screw.
3
From Japan
On 2011-11-16 14:31:50
I purchased it because it was 10.3 mm in size and cheap. Use it with a mini lathe in addition to the tailstock drill chuck. It is obvious that we can cut well while we are new and we do not know the frequency of sharpening.
This review is about item#05762836.
Member drilling
2
From Japan
On 2010-08-23 10:24:18
Since there is no claim from craftsmen for this item, I would like to use it from now on
This review is about item#03378042.

Related Products