Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for ironworkers

4.33 (3)
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
114 12.8 JIS standard product 152 HSS (high speed steel) HSS 1PC 1 SDXJP 12.8 05763037 40.99 SGD
Shipped after 2018-05-28
114 12.4 JIS standard products 152 HSS (high speed steel) HSS 1PC 1 SDXJP 12.4 05763003 38.99 SGD
Shipped after 2018-06-01
111 12 JIS standard product 149 High speed steel (HSS) 1PC 1 SDXJP 12.0 03378085 27.99 SGD
Shipped after 2018-05-28
114 12.5 JIS STANDARD PRODUCTS 152 High-speed-steel (HSS) 1PC 1 SDXJP 12.5 03378094 32.99 SGD
Shipped after 2018-05-28
111 12.1 JIS STANDARD PRODUCTS 149 High-speed-steel (HSS) 1PC 1 SDXJP 12.1 05762976 37.99 SGD
Shipped after 2018-05-28
111 12.2 JIS STANDARD PRODUCTS 149 High-speed-steel (HSS) 1PC 1 SDXJP 12.2 05762985 37.99 SGD
Shipped after 2018-06-04
111 12.3 JIS STANDARD PRODUCTS 149 High-speed-steel (HSS) 1PC 1 SDXJP 12.3 05762994 37.99 SGD
Shipped after 2018-05-28
114 12.6 JIS STANDARD PRODUCTS 152 High-speed-steel (HSS) 1PC 1 SDXJP 12.6 05763012 40.99 SGD
Shipped after 2018-05-31
114 12.7 JIS STANDARD PRODUCTS 152 High-speed-steel (HSS) 1PC 1 SDXJP 12.7 05763021 39.99 SGD
Shipped after 2018-05-28
114 12.9 JIS STANDARD PRODUCTS 152 High-speed-steel (HSS) 1PC 1 SDXJP 12.9 05763046 40.99 SGD
Shipped after 2018-05-28
114 13 JIS STANDARD PRODUCTS 152 High-speed-steel (HSS) 1PC 1 SDXJP 13.0 03378103 32.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Making jig tool
3
From Japan
On 2017-11-14 21:21:40
I'd like to use a small drill or short blade length.
This review is about item#3378094.
Metal drilling work
5
From Japan
On 2013-04-12 08:44:29
I have been using Nazi drills for a long time, but this time it was good, without problems such as cutting and durability.
This review is about item#05762994.
Drilling
5
From Japan
On 2012-08-16 08:23:45
Patchy
This review is about item#03378085.

Related Products