Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for ironworkers

4.22 (9)
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 3 JIS STANDARD PRODUCTS 71 High-speed-steel (HSS) 1Pack(2PC) 1 SDXJP 3.0 03377771 5.99 SGD
In stock
42 3.2 JIS STANDARD PRODUCTS 71 High-speed-steel (HSS) 1Pack(2PC) 1 SDXJP 3.2 03377787 6.99 SGD
In stock
45 3.3 JIS STANDARD PRODUCTS 73 High-speed-steel (HSS) 1Pack(2PC) 1 SDXJP 3.3 03377796 6.99 SGD
In stock
45 3.4 JIS standard product 73 High speed steel (HSS) 1Pack(2PC) 1 SDXJP 3.4 03377805 7.99 SGD
In stock
45 3.5 JIS standard product 73 High speed steel (HSS) 1Pack(2PC) 1 SDXJP 3.5 03377814 6.99 SGD
In stock
48 3.6 JIS STANDARD PRODUCTS 76 High-speed-steel (HSS) 1Pack(2PC) 1 SDXJP 3.6 03377823 7.99 SGD
In stock
48 3.7 JIS STANDARD PRODUCTS 76 High-speed-steel (HSS) 1Pack(2PC) 1 SDXJP 3.7 03377832 7.99 SGD
In stock
48 3.8 JIS standard product 76 High speed steel (HSS) 1Pack(2PC) 1 SDXJP 3.8 03377841 7.99 SGD
In stock
42 3.1 JIS STANDARD PRODUCTS 71 High-speed-steel (HSS) 1Pack(2PC) 1 SDXJP 3.1 05762382 7.99 SGD
In stock
51 3.9 JIS STANDARD PRODUCTS 79 High-speed-steel (HSS) 1Pack(2PC) 1 SDXJP 3.9 05762391 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
When drilling work
5
From Japan
On 2018-02-18 01:38:07
Cheap and no quality problem. I always buy this.
This review is about item#03377823.
Punching process
5
From Japan
On 2016-08-14 19:43:32
Because it is a reliable manufacturer, all of the teeth of the drill are all in this brand. In the nearby home center, since it is not available in 0.1 mm increments, we buy it instead of the shipping fee for Monotaro san cut 3000 yen.
This review is about item#5762382.
Electric wiring
5
From Japan
On 2016-07-29 18:58:42
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#03377787.
Drill a hole.
5
From Japan
On 2015-09-22 01:00:27
I went through without problems. I was using something of a different size so I never felt anything.
This review is about item#03377814.
Control panel production
4
From Japan
On 2015-09-10 18:46:44
You can cut well.
This review is about item#03377805.
Drilling operation of the milling cutter
2
From Japan
On 2012-07-14 09:35:28
It is for a do-it-yourself carpenter, not at factory
This review is about item#03377823.
Resin processing
5
From Japan
On 2012-07-11 13:11:27
Especially because it is a common dust.
This review is about item#03377814.
Iron drilling
3
From Japan
On 2012-04-30 12:18:41
I do not know durability, but I think there is no problem.
This review is about item#03377832.
Drilling to aluminum and iron.
4
From Japan
On 2012-03-16 21:44:02
I have used it well since before. It is easy to use normally. How much further will the price go down?
This review is about item#03377841.

Related Products