Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The pack twist drill for ironworkers

4.78 (9)
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 4 JIS standard product 83 High speed steel (HSS) 1Pack(2PC) 1 SDXJP 4.0 03377857 8.99 SGD
In stock
54 4.2 JIS STANDARD PRODUCTS 83 High-speed-steel (HSS) 1PC 1 SDXJP 4.2 03377866 4.99 SGD
In stock
56 4.5 JIS standard product 86 High speed steel (HSS) 1PC 1 SDXJP 4.5 03377875 4.99 SGD
In stock
59 4.8 JIS standard product 89 High speed steel (HSS) 1PC 1 SDXJP 4.8 03377884 6.99 SGD
In stock
54 4.1 JIS STANDARD PRODUCTS 83 High-speed-steel (HSS) 1PC 1 SDXJP 4.1 05762407 6.99 SGD
In stock
54 4.3 JIS STANDARD PRODUCTS 83 High-speed-steel (HSS) 1PC 1 SDXJP 4.3 05762416 5.99 SGD
In stock
56 4.4 JIS STANDARD PRODUCTS 86 High-speed-steel (HSS) 1PC 1 SDXJP 4.4 05762425 5.99 SGD
In stock
56 4.6 JIS standard product 86 High-speed-steel (HSS) 1PC 1 SDXJP 4.6 05762434 6.99 SGD
In stock
59 4.7 JIS standard product 89 High-speed-steel (HSS) 1PC 1 SDXJP 4.7 05762443 6.99 SGD
In stock
62 4.9 JIS STANDARD PRODUCTS 92 High-speed-steel (HSS) 1PC 1 SDXJP 4.9 05762452 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
When drilling work
5
From Japan
On 2018-02-18 01:38:56
It is cheap and there is no problem with quality. I always buy this item.
This review is about item#03377857.
For Threading Pilot
5
From Japan
On 2017-12-04 17:11:48
It is a drill for ironworks, but because it is affordable, it uses aluminum and woodworking as well as anything. Sharpness is good.
This review is about item#5762425.
Drilling of ironworking relation
5
From Japan
On 2017-08-14 23:57:06
After all, it is Good made in Japan HC's cheap blade breaks as soon as the bending force is applied. That point was tough.
This review is about item#5762416.
Product production
3
From Japan
On 2016-06-30 16:08:27
No particular problem
This review is about item#05762407.
Drill a hole.
5
From Japan
On 2015-09-22 00:40:45
Even though I am deeply impressed by the usual sharpness, I can do my work indiscriminately without anger.
This review is about item#03377875.
Pilot hole processing
5
From Japan
On 2015-08-03 15:45:27
Pre-hole drilling before reaming
This review is about item#05762452.
Iron industry
5
From Japan
On 2015-01-18 22:44:38
Nazi products are sharp and last long. I will continue to use it from now on
This review is about item#05762407.
Ironworking work at the atelier
5
From Japan
On 2012-09-24 15:11:38
As a drill, it is a standard that can be said as a standard, so its quality, cost performance is reliable. Also thinning, it can be said that it is necessary enough.
This review is about item#05762407.
Wood processing
5
From Japan
On 2012-07-03 16:07:42
Because Nazi products are always used, I purchased without hesitation. Normally I change the shape of the cutting edge for woodworking, but even if I use it for wood as it is, I am able to process it cleanly.
This review is about item#03377857.

Related Products