Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for ironworkers

4.00 (5)
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 High speed steel (HSS) 70 6 JIS standard product 1PC 1 SDXJP 6.0 03377936 6.99 SGD
In stock
102 High-speed-steel (HSS) 70 6.2 JIS STANDARD PRODUCTS 1PC 1 SDXJP 6.2 03377945 9.99 SGD
In stock
102 High-speed-steel (HSS) 70 6.3 JIS STANDARD PRODUCTS 1PC 1 SDXJP 6.3 03377954 8.99 SGD
In stock
105 High speed steel (HSS) 73 6.5 JIS standard product 1PC 1 SDXJP 6.5 03377963 7.99 SGD
In stock
105 High speed steel (HSS) 73 6.8 JIS standard product 1PC 1 SDXJP 6.8 03377972 9.99 SGD
In stock
102 High-speed-steel (HSS) 70 6.1 JIS STANDARD PRODUCTS 1PC 1 SDXJP 6.1 05762522 8.99 SGD
In stock
105 High-speed-steel (HSS) 73 6.4 JIS STANDARD PRODUCTS 1PC 1 SDXJP 6.4 05762531 8.99 SGD
In stock
105 High-speed-steel (HSS) 73 6.6 JIS STANDARD PRODUCTS 1PC 1 SDXJP 6.6 05762547 9.99 SGD
In stock
105 High-speed-steel (HSS) 73 6.7 JIS STANDARD PRODUCTS 1PC 1 SDXJP 6.7 05762556 9.99 SGD
In stock
105 High-speed-steel (HSS) 73 6.9 JIS STANDARD PRODUCTS 1PC 1 SDXJP 6.9 05762565 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
4
From Japan
On 2015-08-20 17:19:05
It can be used normally.
This review is about item#05762522.
Perforation of steel parts
5
From Japan
On 2012-08-29 20:34:23
Size is also rich in units of 0.1 mm and it is saved. I think that it is more durable than an inexpensive drill. Since thinning is also applied to the cutting edge, I think that the load at cutting is also small.
This review is about item#03377945.
For helical processing
3
From Japan
On 2012-05-01 08:46:03
There is neither disappoinment nor impossibility.
This review is about item#03377954.
I bought it for recoil hole.
3
From Japan
On 2012-04-26 08:40:41
It is not possible either.
This review is about item#03377954.
For threaded holes.
5
From Japan
On 2012-04-25 10:54:46
It was able to be used normally.
This review is about item#03377954.

Related Products