Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for ironworkers

5.00 (3)
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 7 JIS STANDARD PRODUCTS 105 High-speed-steel (HSS) 1PC 1 SDXJP 7.0 03377981 8.99 SGD
In stock
78 7.5 JIS standard product 111 High speed steel (HSS) 1PC 1 SDXJP 7.5 03377997 10.99 SGD
In stock
75 7.1 JIS STANDARD PRODUCTS 108 High-speed-steel (HSS) 1PC 1 SDXJP 7.1 05762574 11.99 SGD
In stock
75 7.2 JIS STANDARD PRODUCTS 108 High-speed-steel (HSS) 1PC 1 SDXJP 7.2 05762583 11.99 SGD
In stock
75 7.3 JIS STANDARD PRODUCTS 108 High-speed-steel (HSS) 1PC 1 SDXJP 7.3 05762592 11.99 SGD
In stock
78 7.4 JIS STANDARD PRODUCTS 111 High-speed-steel (HSS) 1PC 1 SDXJP 7.4 05762601 11.99 SGD
In stock
78 7.6 JIS STANDARD PRODUCTS 111 High-speed-steel (HSS) 1PC 1 SDXJP 7.6 05762617 12.99 SGD
In stock
81 7.7 JIS STANDARD PRODUCTS 114 High-speed-steel (HSS) 1PC 1 SDXJP 7.7 05762626 12.99 SGD
In stock
81 7.8 JIS STANDARD PRODUCTS 114 High-speed-steel (HSS) 1PC 1 SDXJP 7.8 05762635 12.99 SGD
In stock
81 7.9 JIS STANDARD PRODUCTS 114 High-speed-steel (HSS) 1PC 1 SDXJP 7.9 05762644 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Craft and repair
5
From Japan
On 2018-02-07 00:08:44
I have bought a little at a time over the years to try to align from 1 mm to 13 mm. For me NACHI is a reliable brand.
This review is about item#5762601.
Metal Processing
5
From Japan
On 2016-03-13 10:20:31
It can be used normally.
This review is about item#05762635.
jig
5
From Japan
On 2015-01-13 15:35:50
Since it is a maker item, there is no problem.
This review is about item#05762644.

Related Products