Buy more than* S$200* and get FREE SHIPPING

The pack twist drill for ironworkers

5.00 (5)
Purpose
for machining of Mild steel, cast iron, aluminum, copper, plastic and lumber
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92 9.5 JIS standard product 127 High speed steel (HSS) 1PC 1 SDXJP 9.5 03378033 17.99 SGD
In stock
89 9 JIS standard product 124 High-speed-steel (HSS) 1PC 1 SDXJP 9.0 05762723 14.99 SGD
In stock
89 9.1 JIS STANDARD PRODUCTS 124 High-speed-steel (HSS) 1PC 1 SDXJP 9.1 05762732 18.99 SGD
In stock
92 9.2 JIS STANDARD PRODUCTS 127 High-speed-steel (HSS) 1PC 1 SDXJP 9.2 05762741 19.99 SGD
In stock
92 9.3 JIS STANDARD PRODUCTS 127 High-speed-steel (HSS) 1PC 1 SDXJP 9.3 05762757 18.99 SGD
In stock
92 9.4 JIS STANDARD PRODUCTS 127 High-speed-steel (HSS) 1PC 1 SDXJP 9.4 05762766 19.99 SGD
In stock
95 9.6 JIS STANDARD PRODUCTS 130 High-speed-steel (HSS) 1PC 1 SDXJP 9.6 05762775 20.99 SGD
In stock
95 9.7 JIS STANDARD PRODUCTS 130 High-speed-steel (HSS) 1PC 1 SDXJP 9.7 05762784 20.99 SGD
In stock
95 9.8 JIS STANDARD PRODUCTS 130 High-speed-steel (HSS) 1PC 1 SDXJP 9.8 05762793 20.99 SGD
In stock
95 9.9 JIS standard product 130 High-speed-steel (HSS) 1PC 1 SDXJP 9.9 05762802 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Production of jigs for woodworking etc.
5
From Japan
On 2017-05-13 16:02:42
It is saved because it is hard to get at home center etc.
This review is about item#5762732.
Punching process
5
From Japan
On 2016-08-14 19:43:10
Because it is a reliable manufacturer, all of the teeth of the drill are all in this brand. In the nearby home center, since it is not available in 0.1 mm increments, we buy it instead of the shipping fee for Monotaro san cut 3000 yen.
This review is about item#5762757.
Simultaneous Purchase and Nutter Pilot for Car Accessory Installation as Specified Size
5
From Japan
On 2015-02-23 18:51:23
It was a bit thick iron plate and the hole mouth was also large, so the vibration to the driver felt greatly. Since opening the hole was successful, the purpose was achieved.
This review is about item#05762732.
Mainly drilling into SS iron material
5
From Japan
On 2013-09-25 22:12:59
Although it is used for hobby, it is not compatible with inexpensive drill set items, it is a quality that you can always use with confidence.
This review is about item#05762784.
Drilling of S45C etc.
5
From Japan
On 2012-03-27 22:19:06
Because the durability of the shank part is also good, I think that it can be used with confidence, even if the drill slips and idly turns around with the chuck, it does not get scratched by any chance.
This review is about item#03378033.

Related Products