Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Taper shank drill

Shanks (MT.No)
1
Standard Product
JIS STANDARD PRODUCTS
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Material Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Material Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.4 S-shaped thinning 188 HSS (high speed steel) HSS 105 1PC 1 TD 11.4 06592451 48.99 SGD
Shipped after 2018-06-27
11.1 S-shaped thinning 188 HSS (high speed steel) HSS 105 1PC 1 TD 11.1 06592424 48.99 SGD
Shipped after 2018-06-28
11.8 S-shaped thinning 192 HSS (high speed steel) HSS 108 1PC 1 TD 11.8 06592494 50.99 SGD
Shipped after 2018-06-28
11.9 S-shaped thinning 192 HSS (high speed steel) HSS 108 1PC 1 TD 11.9 06592503 50.99 SGD
Shipped after 2018-06-27
11.2 S-shaped thinning 188 HSS (high speed steel) HSS 105 1PC 1 TD 11.2 06592433 48.99 SGD
Shipped after 2018-06-28
11.7 S-shaped thinning 192 HSS (high speed steel) HSS 108 1PC 1 TD 11.7 06592485 50.99 SGD
Shipped after 2018-06-28
11.6 S-shaped thinning 192 HSS (high speed steel) HSS 108 1PC 1 TD 11.6 06592476 50.99 SGD
Shipped after 2018-06-28
11.3 S-shaped thinning 188 HSS (high speed steel) HSS 105 1PC 1 TD 11.3 06592442 53.99 SGD
Shipped after 2018-06-28
11.5 S-shaped thinning 188 HSS (high speed steel) HSS 105 1PC 1 TD 11.5 06592467 49.99 SGD
Shipped after 2018-06-28
11 S type thinning 185 High-speed-steel (high-speed steel) HSS 102 1PC 1 TD 11 06592415 40.99 SGD
In stock
ADD TO CART

Related Products