Buy more than* S$200* and get FREE SHIPPING

Taper shank drill

4.00 (1)
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Shanks (MT.No) Blade Diameter D (phi mm) Thinning Shape of Drills Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Shanks (MT.No) Blade Diameter D (phi mm) Thinning Shape of Drills Standard Product Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
122 2 14.4 S-shaped thinning JIS standard products 222 HSS (high speed steel) HSS 1PC 1 TD 14.4 06592756 62.99 SGD
Shipped after 2018-05-31
125 2 14.6 S-shaped thinning JIS standard products 225 HSS (high speed steel) HSS 1PC 1 TD 14.6 06592774 66.99 SGD
Shipped after 2018-05-31
125 2 14.7 S-shaped thinning JIS standard products 225 HSS (high speed steel) HSS 1PC 1 TD 14.7 06592783 66.99 SGD
Shipped after 2018-05-31
122 2 14.3 S-shaped thinning JIS standard products 222 HSS (high speed steel) HSS 1PC 1 TD 14.3 06592747 70.99 SGD
Shipped after 2018-05-28
125 2 14.8 S-shaped thinning JIS standard products 225 HSS (high speed steel) HSS 1PC 1 TD 14.8 06592792 66.99 SGD
Shipped after 2018-05-31
125 2 14.9 S-shaped thinning JIS standard products 225 HSS (high speed steel) HSS 1PC 1 TD 14.9 06592801 66.99 SGD
Shipped after 2018-05-31
122 1 14 S type thinning JIS standardized item 205 High-speed-steel (HSS) 1PC 1 TD 14 06592713 53.99 SGD
Shipped after 2018-05-28
122 2 14.1 S type thinning JIS STANDARD PRODUCTS 222 High-speed-steel (high-speed steel) HSS 1PC 1 TD 14.1 06592722 62.99 SGD
Shipped after 2018-05-28
122 2 14.2 S type thinning JIS standardized item 222 High-speed-steel (HSS) 1PC 1 TD 14.2 06592731 62.99 SGD
Shipped after 2018-05-28
122 2 14.5 S type thinning JIS STANDARD PRODUCTS 222 High-speed-steel (high-speed steel) HSS 1PC 1 TD 14.5 06592765 56.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2016-03-22 15:19:04
It is stable comfort.
This review is about item#06592731.

Related Products