Buy more than* S$200* and get FREE SHIPPING

Taper shank drill

5.00 (1)
Shanks (MT.No)
2
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Thinning Shape of Drills Standard Product Overall Length L (mm) Material Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Thinning Shape of Drills Standard Product Overall Length L (mm) Material Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.7 S-shaped thinning JIS standard product 230 HSS (high speed steel) HSS 130 1PC 1 TD 15.7 06592887 69.99 SGD
Shipped after 2018-03-01
15.5 S-shaped thinning JIS standard product 228 HSS (high speed steel) HSS 128 1PC 1 TD 15.5 06592862 63.99 SGD
In stock
15.1 S-shaped thinning JIS standard products 228 HSS (high speed steel) HSS 128 1PC 1 TD 15.1 06592826 77.99 SGD
Shipped after 2018-03-01
15.4 S-shaped thinning JIS standard products 228 HSS (high speed steel) HSS 128 1PC 1 TD 15.4 06592853 77.99 SGD
Shipped after 2018-02-28
15.6 S-shaped thinning JIS standard products 230 HSS (high speed steel) HSS 130 1PC 1 TD 15.6 06592871 69.99 SGD
Shipped after 2018-03-01
15.9 S-shaped thinning JIS standard products 230 HSS (high speed steel) HSS 130 1PC 1 TD 15.9 06592905 63.99 SGD
Shipped after 2018-02-28
15.2 S-shaped thinning JIS standard products 228 HSS (high speed steel) HSS 128 1PC 1 TD 15.2 06592835 77.99 SGD
Shipped after 2018-03-01
15.3 S-shaped thinning JIS standard products 228 HSS (high speed steel) HSS 128 1PC 1 TD 15.3 06592844 69.99 SGD
Shipped after 2018-03-02
15 S type thinning JIS standardized item 225 High-speed-steel (HSS) 125 1PC 1 TD 15 06592817 56.99 SGD
In stock
15.8 S type thinning JIS standardized item 230 High-speed-steel (HSS) 130 1PC 1 TD 15.8 06592896 69.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
furaisubann
5
From Japan
On 2018-02-01 18:10:10
taihenn kirete yokatta mata tanomimasu
This review is about item#6592817.

Related Products