Buy more than* S$200* and get FREE SHIPPING

Taper shank drill

Flute Length l (mm)
165
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Standard Product Overall Length L (mm) Material Shanks (MT.No) Blade Diameter D (phi mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Product Overall Length L (mm) Material Shanks (MT.No) Blade Diameter D (phi mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS standard products 285 HSS (high speed steel) HSS 3 23.9 S-shaped thinning 1PC 1 TD 23.9 06593702 199.99 SGD
Shipped after 2018-02-23
JIS standard products 285 HSS (high speed steel) HSS 3 23.3 S-shaped thinning 1PC 1 TD 23.3 06593641 189.99 SGD
Shipped after 2018-02-23
JIS standard products 285 HSS (high speed steel) HSS 3 23.1 S-shaped thinning 1PC 1 TD 23.1 06593623 189.99 SGD
Shipped after 2018-02-23
JIS standard products 285 HSS (high speed steel) HSS 3 23.7 S-shaped thinning 1PC 1 TD 23.7 06593684 199.99 SGD
Shipped after 2018-02-23
JIS standard products 285 HSS (high speed steel) HSS 3 23.2 S-shaped thinning 1PC 1 TD 23.2 06593632 189.99 SGD
Shipped after 2018-02-23
JIS standard products 285 HSS (high speed steel) HSS 3 23.8 S-shaped thinning 1PC 1 TD 23.8 06593693 199.99 SGD
Shipped after 2018-02-23
JIS standard products 285 HSS (high speed steel) HSS 3 23.6 S-shaped thinning 1PC 1 TD 23.6 06593675 199.99 SGD
Shipped after 2018-02-23
JIS standard products 285 HSS (high speed steel) HSS 3 23.4 S-shaped thinning 1PC 1 TD 23.4 06593657 189.99 SGD
Shipped after 2018-02-23
JIS standard products 285 HSS (high speed steel) HSS 3 23.5 S-shaped thinning 1PC 1 TD 23.5 06593666 149.99 SGD
Shipped after 2018-02-22
JIS standardized item 265 High-speed-steel (HSS) 2 23 S type thinning 1PC 1 TD 23 06593614 129.99 SGD
In stock
ADD TO CART

Related Products