Buy more than* S$200* and get FREE SHIPPING

Taper shank drill

Flute Length l (mm)
165
Shanks (MT.No)
3
Standard Product
JIS STANDARD PRODUCTS
Helix Angle
Standard
Overall Length L (mm)
285
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Thinning Shape of Drills Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Thinning Shape of Drills Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.9 S-shaped thinning HSS (high speed steel) HSS 1PC 1 TD 24.9 06593806 199.99 SGD
Shipped after 2018-01-26
24.8 S-shaped thinning HSS (high speed steel) HSS 1PC 1 TD 24.8 06593797 199.99 SGD
Shipped after 2018-01-26
24.1 S-shaped thinning HSS (high speed steel) HSS 1PC 1 TD 24.1 06593727 199.99 SGD
Shipped after 2018-01-26
24.2 S-shaped thinning HSS (high speed steel) HSS 1PC 1 TD 24.2 06593736 199.99 SGD
Shipped after 2018-01-26
24.3 S-shaped thinning HSS (high speed steel) HSS 1PC 1 TD 24.3 06593745 199.99 SGD
Shipped after 2018-01-26
24.6 S-shaped thinning HSS (high speed steel) HSS 1PC 1 TD 24.6 06593772 199.99 SGD
Shipped after 2018-01-26
24.4 S-shaped thinning HSS (high speed steel) HSS 1PC 1 TD 24.4 06593754 199.99 SGD
Shipped after 2018-01-26
24.5 S-shaped thinning HSS (high speed steel) HSS 1PC 1 TD 24.5 06593763 149.99 SGD
Shipped after 2018-01-26
24.7 S-shaped thinning HSS (high speed steel) HSS 1PC 1 TD 24.7 06593781 219.99 SGD
Shipped after 2018-01-26
24 S type thinning High-speed-steel (high-speed steel) HSS 1PC 1 TD 24 06593711 139.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products