Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Taper shank drill

Flute Length l (mm)
165
Shanks (MT.No)
3
Standard Product
JIS STANDARD PRODUCTS
Helix Angle
Standard
Overall Length L (mm)
285
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Material Blade Diameter D (phi mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Blade Diameter D (phi mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) HSS 25.1 S-shaped thinning 1PC 1 TD 25.1 06593824 219.99 SGD
Shipped after 2018-05-08
HSS (high speed steel) HSS 25.9 S-shaped thinning 1PC 1 TD 25.9 06593903 199.99 SGD
Shipped after 2018-05-08
HSS (high speed steel) HSS 25.2 S-shaped thinning 1PC 1 TD 25.2 06593833 199.99 SGD
Shipped after 2018-05-07
HSS (high speed steel) HSS 25.3 S-shaped thinning 1PC 1 TD 25.3 06593842 199.99 SGD
Shipped after 2018-05-08
HSS (high speed steel) HSS 25.5 S-shaped thinning 1PC 1 TD 25.5 06593867 159.99 SGD
Shipped after 2018-05-08
HSS (high speed steel) HSS 25.6 S-shaped thinning 1PC 1 TD 25.6 06593876 199.99 SGD
Shipped after 2018-05-08
HSS (high speed steel) HSS 25.7 S-shaped thinning 1PC 1 TD 25.7 06593885 199.99 SGD
Shipped after 2018-05-08
HSS (high speed steel) HSS 25.4 S-shaped thinning 1PC 1 TD 25.4 06593851 219.99 SGD
Shipped after 2018-05-07
HSS (high speed steel) HSS 25.8 S-shaped thinning 1PC 1 TD 25.8 06593894 199.99 SGD
Shipped after 2018-05-08
High-speed-steel (high-speed steel) HSS 25 S type thinning 1PC 1 TD 25 06593815 139.99 SGD
In stock
ADD TO CART

Related Products