Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Taper shank drill

Shanks (MT.No)
3
Standard Product
JIS STANDARD PRODUCTS
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Material Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) HSS 170 26.8 S-shaped thinning 290 1PC 1 TD 26.8 06593991 219.99 SGD
Shipped after 2018-06-29
HSS (high speed steel) HSS 170 26.4 S-shaped thinning 290 1PC 1 TD 26.4 06593955 219.99 SGD
Shipped after 2018-06-29
HSS (high speed steel) HSS 170 26.6 S-shaped thinning 290 1PC 1 TD 26.6 06593973 219.99 SGD
Shipped after 2018-06-29
HSS (high speed steel) HSS 170 26.7 S-shaped thinning 290 1PC 1 TD 26.7 06593982 219.99 SGD
Shipped after 2018-06-29
HSS (high speed steel) HSS 170 26.1 S-shaped thinning 290 1PC 1 TD 26.1 06593921 219.99 SGD
Shipped after 2018-06-29
HSS (high speed steel) HSS 170 26.2 S-shaped thinning 290 1PC 1 TD 26.2 06593937 219.99 SGD
Shipped after 2018-06-29
HSS (high speed steel) HSS 170 26.3 S-shaped thinning 290 1PC 1 TD 26.3 06593946 219.99 SGD
Shipped after 2018-06-29
HSS (high speed steel) HSS 170 26.9 S-shaped thinning 290 1PC 1 TD 26.9 06594007 219.99 SGD
Shipped after 2018-06-29
High-speed-steel (high-speed steel) HSS 165 26 S type thinning 285 1PC 1 TD 26 06593912 159.99 SGD
Shipped after 2018-06-25
High-speed-steel (high-speed steel) HSS 170 26.5 S type thinning 290 1PC 1 TD 26.5 06593964 199.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products