Buy more than* S$200* and get FREE SHIPPING

Taper shank drill

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Flute Length l (mm)
180
Shanks (MT.No)
3
Blade Diameter D (phi mm)
29
Overall Length L (mm)
300
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TD 29 06594217 189.90 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products