Buy more than* S$200* and get FREE SHIPPING

Taper shank drill

Flute Length l (mm)
220
Shanks (MT.No)
4
Helix Angle
Standard
Overall Length L (mm)
365
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Material Blade Diameter D (phi mm) Thinning Shape of Drills Standard Product Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Blade Diameter D (phi mm) Thinning Shape of Drills Standard Product Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) HSS 40.1 S-shaped thinning JIS standard products 1PC 1 TD 40.1 06595321 519.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 40.2 S-shaped thinning JIS standard products 1PC 1 TD 40.2 06595337 519.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 40.7 S-shaped thinning JIS standard products 1PC 1 TD 40.7 06595382 519.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 40.8 S-shaped thinning JIS standard products 1PC 1 TD 40.8 06595391 519.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 40.9 S-shaped thinning JIS standard products 1PC 1 TD 40.9 06595407 519.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 40.3 S-shaped thinning JIS standard products 1PC 1 TD 40.3 06595346 519.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 40.4 S-shaped thinning JIS standard products 1PC 1 TD 40.4 06595355 519.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 40.5 S-shaped thinning JIS standard products 1PC 1 TD 40.5 06595364 469.99 SGD
Shipped after 2018-01-25
HSS (high speed steel) HSS 40.6 S-shaped thinning JIS standard products 1PC 1 TD 40.6 06595373 519.99 SGD
Shipped after 2018-01-25
High-speed-steel (HSS) 40 S type thinning JIS standardized item 1PC 1 TD 40.0 06595312 419.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products