Buy more than* S$200* and get FREE SHIPPING

Fiberglass Measuring Tape

4.33 (3)
Purpose
For electric and railroad construction and general measuring, For electric and railroad construction and general measuring
Standard Tension (N/deg C)
20/20
Tape Width (mm)
12
Thickness (mm)
0.45
Specification
Surface 2mm, backside 5mm
...see all>
Product Options
ADD TO CART
JIS Standard Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1st class 20 570 1PC 1 OTR20 03348107 34.99 SGD
In stock
Grade 1 30 720 1PC 1 OTR30 03348116 48.99 SGD
In stock
Grade 1 50 980 1PC 1 OTR50 03348125 71.99 SGD
In stock
1st class 100 1510 1PC 1 OTR100 03348134 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
On site work
4
From Japan
On 2017-09-29 18:59:19
It is light and easy to hold, easy to handle. I want to use it carefully for a long time.
This review is about item#3348107.
Used for manhole surveying
5
From Japan
On 2017-09-25 21:25:56
It is light and easy to use. I used another product of Yamayo company, but the 3x speed winding became tangled and it became unusable.
This review is about item#3348107.
Survey of road etc.
4
From Japan
On 2016-11-11 15:33:12
The tape making is also solid and easy to use.
This review is about item#3348116.

Related Products