Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Measuring Tape

4.50 (4)
Standard Tension (N/deg C)
50/20
JIS Standard
1st class
Material (case)
ABS resin
Tape Width (mm)
13
Thickness (mm)
0.27
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 850 1PC 1 VR20 03348073 72.99 SGD
Shipped after 2018-06-25
30 1050 1PC 1 VR30 03348082 95.99 SGD
Shipped after 2018-06-25
50 1500 1PC 1 VR50 03348091 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Foundation work
4
From Japan
On 2017-11-24 23:16:38
This time, it is the third purchase. It is disadvantage that you will get out of memory when you use it.
This review is about item#3348082.
Daily work
5
From Japan
On 2015-11-16 08:25:00
I am using it without problems.
This review is about item#03348091.
Inspection of measuring equipment
5
From Japan
On 2015-10-31 13:30:27
As manufacturer's inspection report is attached, error correction is possible. It is regrettable that tension can not be corrected because it is used with little tension applied. I want a certificate of official agency's proof.
This review is about item#03348091.
Foundation work
4
From Japan
On 2015-06-30 09:46:07
Less elongation, accurate measurement is possible. It is good that the speed of the volume is a little earlier.
This review is about item#03348091.

Related Products