Buy more than* S$200* and get FREE SHIPPING

V Types of Heavy Iron Car Door [Iron Frame]

5.00 (13)
Purpose
Gate, factory, entrance and exits, every kind of warehouse, etc.
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions O (mm) TRUSCO Part Number Dimensions J (mm) Dimensions N (mm) Wheel Thickness (K)(inside)(mm) Dimensions M (mm) Wheel Thickness H (outside)(mm) Dimension T (mm) Height F (mm) Dimensions B (mm) Wheel Diameter D(mm) Dimensions E (mm) Vehicle Inner Diameter C (mm) Dimension S (mm) Dimension G(mm) Bearing Frame Thickness (mm) Dimension / Size (mm) Load Capacity (two peices) (kg) Overall Length A (mm) Dimensions I (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions O (mm) TRUSCO Part Number Dimensions J (mm) Dimensions N (mm) Wheel Thickness (K)(inside)(mm) Dimensions M (mm) Wheel Thickness H (outside)(mm) Dimension T (mm) Height F (mm) Dimensions B (mm) Wheel Diameter D(mm) Dimensions E (mm) Vehicle Inner Diameter C (mm) Dimension S (mm) Dimension G(mm) Bearing Frame Thickness (mm) Dimension / Size (mm) Load Capacity (two peices) (kg) Overall Length A (mm) Dimensions I (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1929 - 342-7676 16 110 9 38 42 - 140 185 130 127.5 105 89 56 # Two 6204ZZ x 4 130 1200 250 8 81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JHM-1305 07331344 209.99 SGD
Shipped after 2018-01-24
1-1929 - 342-7692 20 147 10.5 57 52 - 175 230 150 159 118 120 74 # Two 6206ZZ x 6 150 1500 300 9 103   1PC 1 JHM-1505 07331353 319.99 SGD
Shipped after 2018-01-24
1-1929 160 342-7668 14 95 6 20 32 6 130 190 120 119.5 99 104 44 #6204ZZ 4 120 780 250 6 66   1PC 1 JHM-1205 07331335 109.99 SGD
In stock
- 70 342-7595 10 41 4 10 18 5 54 88 50 48.5 39 40 26 #608GG 2.6 50 180 110 3.5 41   1PC 1 JHM-0505 03374971 22.99 SGD
In stock
- 82 342-7609 10 51 4.5 11 20 5 65 98 60 59 48 46 28 #6200GG 3 60 220 120 3.5 41   1PC 1 JHM-0605 03374987 28.99 SGD
In stock
- 92 342-7617 10 61 5 12 25 5 80 128 75 72 60 62 33 #6202GG 3 75 280 150 4 48   1PC 1 JHM-0755 03374996 32.99 SGD
In stock
- 114 342-7625 14 76 5 14 27 6 100 146 90 91 72 75 38 #6302ZZ 4 90 500 180 5 53   1PC 1 JHM-0905 03375005 51.99 SGD
In stock
- 140 342-7641 14 85 5.5 16 31 6 112.5 176 105 102.5 85 84 42 #6303ZZ 4 105 600 220 6 66   1PC 1 JHM-1055 03375014 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
13 Customer Reviews
The reviews are automatic translation.
A door in a barn
5
From Japan
On 2017-12-04 16:54:46
About one year passed since installing. As expected it is made by Yokozuna, it moves comfortably everyday without rattling at all.
This review is about item#3374971.
Exchange of the door of school gates
5
From Japan
On 2017-03-09 09:06:01
Purchase here because the delivery date was not in time for the purchase route. I was surprised to hear it the next day. Moreover, the price has changed little, so I am satisfied. Since the type of bearings and load carrying capacity will change from over 90 mm in diameter, it changed very lightly and it got very light and it was very good.
This review is about item#3375005.
Use for rollers when processing pipes
5
From Japan
On 2016-08-15 06:36:12
It is easy and durable because it made multiple rollers
This review is about item#03374971.
Used as a door roller of an iron door at the entrance
5
From Japan
On 2016-07-21 19:12:54
Yokozuna Iron Weight Truck was kind enough to have a type of door roller.
This review is about item#03374987.
Outdoor parking lot It was used as a door roller for a sliding door. The existing door roller was welded to the square pipe, but leaving it as it was, hole was opened in the square pipe, and it was fixed with the bolt and nut purchased at the same time.
5
From Japan
On 2015-10-16 16:21:14
Although it feels rugged, it is easy to install, moves smoothly and functions as expected.
This review is about item#03374996.
For parking gates
5
From Japan
On 2015-01-22 18:15:33
I exchanged what I used for about 10 years. The bearings were ok but the car was worn out. I did not get lighter but it got a little lighter when I replaced the guide rollers.
This review is about item#03375005.
Used as iron door door roller
5
From Japan
On 2014-12-11 13:56:22
There is handling of heavy door roller of Yokozuna of trust and it is saved. Both delivery and price are satisfied.
Exchange of door of home gate
5
From Japan
On 2014-11-28 18:11:47
I was worried whether the size would fit, but it was perfect. Previous things did not move satisfactorily and had trouble opening and closing, but now it has become possible to open and close comfortably simply by exchanging the door roller. I will exchange it after years.
This review is about item#03374987.
I repaired the gate.
5
From Japan
On 2014-09-20 19:07:13
I am very satisfied with the amount.
This review is about item#03374996.
I bought it because the gate of the gate is broken.
5
From Japan
On 2014-07-15 10:23:59
I was looking for it, but I could not find it very much.
This review is about item#03374987.

Related Products