Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Curing Time (minutes) Dimensions (Vetical x Horizontal x Thickness) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Curing Time (minutes) Dimensions (Vetical x Horizontal x Thickness) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Quick-drying About 30 Cured 160x220x25 White 1Bag(1kg) 1 White 1kg 35202255 9.29 SGD
In stock
- About 30 curing 160x220x24 Gray 1Bag(1kg) 1 10631200 03333906 14.59 SGD
In stock
Quick-drying About 30 Cured 235x280x50 Gray 1Bag(4kg) 1 - 03333915 30.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Leveler -
4
From Japan
On 2017-02-23 07:39:31
It is compatible with the Shin-Etsu F102 bond by quick-drying used for floor surface P tiling
This review is about item#35202255.
For block maintenance etc.
5
From Japan
On 2016-09-24 05:45:11
For a small repair of concrete and blocks, there is only quick-drying cement, which is easy to use.
This review is about item#03333915.
Filling up
5
From Japan
On 2016-02-10 13:34:39
Very dry is quick. With the amount of moisture which is described in the explanation, it solidifies while kneading. Or I can not. It is a trick to put "a lot of water". I put it nearly twice, but it settled at once.
This review is about item#03333915.
Repairing holes in the soil, wall
5
From Japan
On 2014-09-01 01:35:13
I used it in the summer of the hot land pattern of Kyushu. I think that it is because it is an environment of direct sunlight at a temperature that makes me sweaty, but it was hard to dry and harden it, it was hard to cure in about 3 minutes. I smell like ammonia smell while using. I managed to use it by dispensing it in a tray and mixing it with a large amount of PET bottles. The color of the finished product is different in color at first painted place and after painting, but it may be that the ingredients were not mixed beautifully in the bag because it was used in the dispensing. Hardness was sufficient, I could carry a copy machine of about 100 kilos, but there was no problem.
This review is about item#03333915.
Partial repair
4
From Japan
On 2012-04-09 07:52:18
Easy to use
This review is about item#03333915.