Buy more than* S$200* and get FREE SHIPPING

Tape Measure

4.67 (6)
Caution
10m is not the both sides calibrations., 10m is not the both sides calibrations.
Material (Spring)
SK85 (old SK5)
Materials (tape)
SK85 (old SK5)
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
25
Type
With a large belt strap
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper with shock absorber
...see all>
Product Options
ADD TO CART
TRUSCO Part Number JIS Standard Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number JIS Standard Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Grade 1 200 3.5 1PC 1 L25-35BL 05862202 24.99 SGD
In stock
310-1134 Grade 1 287 5.5 1PC 1 L25-55BL 05862236 26.99 SGD
In stock
310-1142 1st class 380 7.5 1PC 1 L25-75BL 05862263 34.99 SGD
In stock
302-6558 1st class 500 10 1PC 1 L25-100BL 05862297 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Measure cable length
5
From Japan
On 2016-10-18 11:50:26
It is easy to use. Since the lock mechanism is also firm, it will not be unexpectedly rolled up.
This review is about item#5862297.
Wood work
5
From Japan
On 2016-08-29 16:35:00
Cost performance satisfaction problem No point
This review is about item#5862263.
Dimensioning the ceiling
5
From Japan
On 2014-08-18 00:07:54
If it is a one-sided scale it will not break if it hits the ceiling. With this double-sided scale it can be measured about 2 m without breaking. I really like it.
This review is about item#05862236.
Surveying and plotting
5
From Japan
On 2014-06-19 14:07:52
I often use it at the site work, but since it is often used by stepping on the scale itself it will crack immediately. And since the size to use is 10.0 m and so long, the weight of the main body also becomes considerable. It is a sort of thing if it gets a little lighter and it becomes stronger.
This review is about item#05862263.
Measuring
3
From Japan
On 2013-10-24 16:51:13
The price is not much different from local Homsen. Compared with the same product purchased at Houmsen several years ago is it due to cost cutting? I think that the hardware part of the Major had quite thin. If you extend it to measure a long length in the air it will break in the middle. The previous one is a husband that did not have such a thing.
This review is about item#05862236.
Dimension measurement in inspection work
5
From Japan
On 2012-11-23 12:19:57
Width 25 mm Yes hard to break, memory is also on the back side is very convenient.
This review is about item#05862202.

Related Products