Buy more than* S$200* and get FREE SHIPPING

Dust Mask 1005R

4.82 (17)
(Average Measured Value) Particle Collection Efficiency (%)
99.1
Material (surface body)
Silicone rubber
Head Strap
Type RB
Intake Resistance Rise Value (Pa)
83
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
33
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
58
National Certification Acceptance Number
No. M196
Standard
RL2
Weight (g)
145
Compatible
(Filter) Mighty micron filter for 1005
Specification
Fit checker built-in With filter
...see all
Product Options
ADD TO CART
(Maker Standard Value) Inhalation Resistance (Pa) Rubber Air Intake Valve Exhaust Rubber Valve Standard Weight (g) Size AS ONE Part Number For Asbestos Countermeasure (Maker Standard Value) Particle Collection Efficiency (%) (Maker Standard Value) Exhaust Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Maker Standard Value) Inhalation Resistance (Pa) Rubber Air Intake Valve Exhaust Rubber Valve Standard Weight (g) Size AS ONE Part Number For Asbestos Countermeasure (Maker Standard Value) Particle Collection Efficiency (%) (Maker Standard Value) Exhaust Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50+/-25 Round type (black) T-6K model 145+/-20 M 6-8384-12 3 level compatible More than 95.0 32+/-20 1PC 1 1005R-07 05844824 29.96 SGD
In stock
50 +/-25 Round (Black) T-6K type 145 +/-20 S 6-8384-11 Three corresponding levels 95.0 or more 32 +/-20 1PC 1 1005R-07 08214141 30.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-02-05 10:07:08
I am using it for many years, but this type of mask is the best. I work with two kinds of filters. I am saved because masks and filters can also be purchased together.
This review is about item#5844824.
Used for inspection in welding operation
5
From Japan
On 2016-08-05 19:57:21
If it is not this mask, it will collapse with the fume gas generated at the time of welding.
This review is about item#05844824.
For dustproof
4
From Japan
On 2016-07-20 16:27:48
It was saved because we could ship quickly after placing an order.
This review is about item#05844824.
Dust work / welding operation
5
From Japan
On 2016-04-13 17:48:43
I think that it is easy to breathe and is good.
This review is about item#05844824.
Sanding work
5
From Japan
On 2015-12-08 19:41:46
I use it everyday. The mask is a life because a lot of dust is dancing. Made by Shigematsu, the shape of the silicon surface will collapse immediately, but the product made by Koken does not collapse even if it is used for one year, it will be in close contact. I check the back side of the intake valve when changing the filter, but I use it with confidence because there is no trace of dust penetration.
This review is about item#05844824.
Disinfection
3
From Japan
On 2015-06-16 15:27:13
Because the area of ​​the air intake is large, breathing is easy. Because the filter is thin, I wonder if it is suitable for disinfection.
This review is about item#05844824.
Use it in a dusty work area.
5
From Japan
On 2014-06-23 22:46:15
I think that breathing is comfortable as a feeling of use and a fitting feeling is also good. I have not used it for a long time, but if it is this, it is likely to go for a long time
This review is about item#05844824.
When polishing welding traces of steel, stainless steel, etc.
5
From Japan
On 2014-02-24 00:07:45
I use this mask for quite a long period, but because the thickness of the filter case is thin, it is possible to use it even when a welding mask is attached. Especially when using arc, using activated carbon filter can considerably reduce suction of fumes, considerably aided. There is also an excellent effect when using the plasma cutter. It is a little disappointing that rubber string deterioration is considerably early. Is there a rubber string sold separately?
This review is about item#05844824.
Gas cutting
5
From Japan
On 2014-01-30 14:17:16
I tried various masks, but I am satisfied with the thickness and the best thickness.
This review is about item#05844824.
When working with a grinder
5
From Japan
On 2013-11-13 16:45:14
At our company, everything is wearing this work in the factory. Regularly, we purchase in the form of supplementing some ones on cheap day. It will be appreciated if you can make the filter attached to this a little cheaper.
This review is about item#05844824.

Related Products