Buy more than* S$200* and get FREE SHIPPING

Dust Mask 1010A

4.45 (22)
AS ONE Part Number
6-8383-11
(Maker Standard Value) Particle Collection Efficiency (%)
More than 80.0
(Maker Standard Value) Exhaust Resistance (Pa)
40 +/- 23
(Maker Standard Value) Inhalation Resistance (Pa)
50+/-20
(Average Measured Value) Particle Collection Efficiency (%)
94.8
Material (surface body)
Elastomer
Head Strap
Type RB
Rubber Air Intake Valve
Oval (black)
Exhaust Rubber Valve
T-6K model
Intake Resistance Rise Value (Pa)
90
Standard Weight (g)
76+/-15
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
44
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
63
National Certification Acceptance Number
M198 No.
Standard
RL1
Weight (g)
77
Compatible
(Filter) Mighty micron filter for 1010
Specification
Fit checker built-in With filter Basic model lightweight, compact
Accessories
Filter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1010A-05 03338282 25.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.45
22 Customer Reviews
The reviews are automatic translation.
When fields of tillage, during mowing, when pesticides
5
From Japan
On 2017-03-27 16:38:24
To dust the work is essential. Also there is no need to suck unnecessarily if you are hay fever. There is no burden on the nose and throat even in mowing. The band portion of the mask by the sunshine of the summer will have the form because it does not tan, but you can deal with undercover or the like. In my case it is cold knowing. It uses about 30 years. If you replace the thin Meliae (sold separately) Copper, it will be easier to use. Not essential for the throat and health.
This review is about item#3338282.
Warehouse operations other
5
From Japan
On 2017-03-06 13:58:32
Breathe easily, goggles also without cloudy thing, also, it is very handy there is also a replacement of such filters.
This review is about item#3338282.
Equipment maintenance work
5
From Japan
On 2016-12-20 09:00:41
Than those that had been used until now I was looking for a small thing in the weighing. Performance also solid use feeling as substantially the same as the previous ones. Frequency of use there are not many, but I would like to plan to purchase in the future.
This review is about item#3338282.
斫Ri work at the time
5
From Japan
On 2016-11-15 20:57:57
And have a close contact with the test function, it is nice to be able to confirm whether you are fit to face. There is no labored breathing than I had thought of. Filter of the place is also cheap to, it is recommended.
This review is about item#3338282.
Working
5
From Japan
On 2016-11-03 22:48:58
Anyway cheap It was good to come by. In addition to purchase.
This review is about item#3338282.
When dust of Thunder etc dances in woodworking work etc.
5
From Japan
On 2015-11-28 16:45:05
Dust etc. do not enter from the gap, and although it is inexpensive it does a good job. I bought it collectively because the filter of the change is also cheap.
This review is about item#03338282.
Sharpening work after painting
5
From Japan
On 2015-11-19 09:22:57
I used disposable masks until now, but I should have used it sooner. Easy to use, dustproof function perfectly
This review is about item#03338282.
Wood work
4
From Japan
On 2015-10-12 00:32:39
I think that the price is cheap and good. I am satisfied except that the strings are easy to stretch.
This review is about item#03338282.
Site work
5
From Japan
On 2015-05-14 19:02:20
You can fit it.
This review is about item#03338282.
Work in furnace
3
From Japan
On 2015-05-03 15:33:23
It is better that filters are easily replaced. Filters are cheap. The place to hang on the head part has recently become plastic, and it breaks well. I think that the previous rubber was better. . .
This review is about item#03338282.

Related Products