Buy more than* S$200* and get FREE SHIPPING

Bushing Malleable Cast Pipe Fitting White

4.68 (22)
Screw Type
PT screw
Standard
JIS B2301
...see all>
Product Options
ADD TO CART
Nominal Diameter B2 Nominal Diameter B1 Nominal Diameter (A) Double-Sided Width SW (mm) Dimensions E (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Shape RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter B2 Nominal Diameter B1 Nominal Diameter (A) Double-Sided Width SW (mm) Dimensions E (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Shape RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41702 3 80x20 95 (octagonal) 32 1 44 Bushing Correspondence 1PC 1 BU 05706093 32.99 SGD
Shipped after 2018-05-02
3 5 125x80 145 (octagonal) 42 1.0 57 - Correspondence 1PC 1 BU 05706215 93.99 SGD
Shipped after 2018-05-01
4 5 125x100 145 (octagonal) 42 1.0 57 - Correspondence 1PC 1 BU 05706224 93.99 SGD
Shipped after 2018-05-01
1 1/4 4 100x32 120 (octagonal) 37 1.0 51 - Correspondence 1PC 1 BU 05706163 55.99 SGD
Shipped after 2018-05-01
2 4 100x50 120 (octagonal) 37 1 51 Bushing Correspondence 1PC 1 BU 05706181 61.99 SGD
Shipped after 2018-04-23
3 4 100x80 120 (octagonal) 37 1 51 Bushing Correspondence 1PC 1 BU 05706206 51.99 SGD
Shipped after 2018-04-23
5 6 150x125 170 (octagonal) 46 1.0 64 - Correspondence 1PC 1 BU 05706233 129.99 SGD
Shipped after 2018-05-01
1/2 2 1/2 65x15 80 (octagonal) 28 1.0 39 - Correspondence 1PC 1 BU 05706032 26.99 SGD
Shipped after 2018-04-23
1 1/2 4 100x40 120 (octagonal) 37 1.0 51 - Correspondence 1PC 1 BU 05706172 55.99 SGD
Shipped after 2018-05-01
1 4 100x25 120 (octagonal) 37 1.0 51 - Correspondence 1PC 1 BU 05706154 61.99 SGD
Shipped after 2018-04-23
2.5 4 100x65 120 (octagonal) 37 1 51 Bushing Correspondence 1PC 1 BU 05706197 53.99 SGD
Shipped after 2018-04-23
1 1/4 3 80x32 95 (octagonal) 32 1.0 44 - Correspondence 1PC 1 BU 05706111 31.99 SGD
Shipped after 2018-05-01
2.5 3 80x65 95 (octagonal) 32 1 44 Bushing Correspondence 1PC 1 BU 05706145 26.99 SGD
Shipped after 2018-04-23
1.5 2.5 65x40 80 (octagonal) 28 1 39 Bushing Correspondence 1PC 1 BU 05706075 21.99 SGD
Shipped after 2018-04-23
1 1/4 2 1/2 65x32 80 (octagonal) 28 1.0 39 - Correspondence 1PC 1 BU 05706066 26.99 SGD
Shipped after 2018-04-23
1/8 3/4 20x6 32 hexagonal 18 1.0 24 - Correspondence 1PC 1 BU 06416234 3.99 SGD
Shipped after 2018-04-23
41702 2.5 65x20 80 (octagonal) 28 1 39 Bushing Correspondence 1PC 1 BU 05706041 22.99 SGD
Shipped after 2018-04-23
1/8 1/4 8x6 17 (Hex) 12 1.0 17 Bushing Support 1PC 1 BU 05705804 2.99 SGD
Shipped after 2018-04-23
1/8 3/8 10x6 21 (hexagon) 13 1.0 18 Bushing Support 1PC 1 BU 05705813 3.99 SGD
Shipped after 2018-04-23
1/4 3/8 10x8 21 (hexagon) 13 1.0 18 Bushing Support 1PC 1 BU 05705822 2.99 SGD
Shipped after 2018-04-23
1/4 1/2 15x8 26 (Hexagonal) 16 1.0 21 Bushing Support 1PC 1 BU 05705831 2.99 SGD
Shipped after 2018-04-23
3/8 1/2 15x10 26 (Hex) 16 1.0 21 Bushing Support 1PC 1 BU 05705847 3.99 SGD
Shipped after 2018-04-23
1/4 3/4 20x8 32 (hexagon) 18 1.0 24 Bushing Support 1PC 1 BU 05705856 3.99 SGD
Shipped after 2018-04-23
3/8 3/4 20x10 32 (Hex) 18 1.0 24 Bushing Support 1PC 1 BU 05705865 2.99 SGD
Shipped after 2018-04-23
1/2 3/4 20x10 32 (Hex) 18 1.0 24 Bushing Support 1PC 1 BU 05705874 2.99 SGD
Shipped after 2018-04-23
3/8 1 25x10 38 (Hex) 20 1.0 27 Bushing Support 1PC 1 BU 05705883 4.99 SGD
Shipped after 2018-04-23
1/2 1 25x15 38 (Hex) 20 1.0 27 Bushing Support 1PC 1 BU 05705892 3.99 SGD
Shipped after 2018-04-23
3/4 1 25 x 20 38 (Hex) 20 1.0 27 Bushing Support 1PC 1 BU 05705901 3.99 SGD
Shipped after 2018-04-23
1/2 1 1/4 32 x 15 46 (Hex) 22 1.0 30 Bushing Support 1PC 1 BU 05705917 7.99 SGD
Shipped after 2018-04-23
3/4 1 1/4 32x20 46 (Hexagonal) 22 1.0 30 Bushing Support 1PC 1 BU 05705926 6.99 SGD
Shipped after 2018-04-23
1 1 1/4 32x25 46 (Hexagonal) 22 1.0 30 Bushing Support 1PC 1 BU 05705935 6.99 SGD
Shipped after 2018-04-23
1/2 1 1/2 40x15 54 (Hexagonal) 23 1.0 32 Bushing Support 1PC 1 BU 05705944 9.99 SGD
Shipped after 2018-04-23
3/4 1 1/2 40x20 54 (Hex) 23 1.0 32 Bushing Support 1PC 1 BU 05705953 10.99 SGD
Shipped after 2018-04-23
1 1 1/2 40x25 54 (Hexagonal) 23 1.0 32 Bushing Support 1PC 1 BU 05705962 8.99 SGD
Shipped after 2018-04-23
1 1/4 1 1/2 40 x 32 54 (Hex) 23 1.0 32 Bushing Support 1PC 1 BU 05705971 8.99 SGD
Shipped after 2018-04-23
1/2 2 50x15 63 (octagon) 25 1.0 36 Bushing Support 1PC 1 BU 05705987 13.99 SGD
Shipped after 2018-04-23
3/4 2 50x20 63 (octagon) 25 1.0 36 Bushing Support 1PC 1 BU 05705996 13.99 SGD
Shipped after 2018-04-23
1 2 50x25 63 (octagon) 25 1.0 36 Bushing Support 1PC 1 BU 05706005 13.99 SGD
Shipped after 2018-04-23
1 1/4 2 50x32 63 (octagon) 25 1.0 36 Bushing Support 1PC 1 BU 05706014 11.99 SGD
Shipped after 2018-04-23
1 1/2 2 50 x 40 63 (octagon) 25 1.0 36 Bushing Support 1PC 1 BU 05706023 12.99 SGD
Shipped after 2018-04-23
1 2 1/2 65x25 80 (octagon) 28 1.0 39 Bushing Support 1PC 1 BU 05706057 22.99 SGD
Shipped after 2018-04-23
2 2 1/2 65 x 50 80 (octagon) 28 1.0 39 Bushing Support 1PC 1 BU 05706084 20.99 SGD
Shipped after 2018-04-23
1 3 80x25 95 (octagon) 32 1.0 44 Bushing Support 1PC 1 BU 05706102 32.99 SGD
Shipped after 2018-04-23
1 1/2 3 80x40 95 (octagon) 32 1.0 44 Bushing Support 1PC 1 BU 05706127 32.99 SGD
Shipped after 2018-04-23
2 3 80x50 95 (octagon) 32 1.0 44 Bushing Support 1PC 1 BU 05706136 27.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.68
22 Customer Reviews
The reviews are automatic translation.
Well pump installation work
5
From Japan
On 2018-03-15 11:14:07
There were many kinds of this part, and it was saved because the necessary size was not achieved even at the home center, although it was difficult.
This review is about item#5705935.
Coolant pump IN, OUT
5
From Japan
On 2017-12-19 17:53:42
I used a bushing made of SUS until now, but because I do not have to worry about rust It was made of cast iron and was enough. Also, I thought that the screw thread was rough if it was made of cast iron, but there was no problem at all.
This review is about item#5705822.
Air compressor piping
3
From Japan
On 2017-08-16 02:48:04
It is cheap but necessary and sufficient. I use it without any problem.
This review is about item#05705856.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:21:04
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#5705822.
Fire hydrant piping
5
From Japan
On 2016-11-17 14:57:40
Thank you very much for your prompt response.
This review is about item#5706084.
Compressor piping
5
From Japan
On 2016-10-22 07:02:09
Because it is a size that does not sell to the home center, it is very helpful.
This review is about item#05705831.
Used for piping
4
From Japan
On 2016-06-29 21:10:02
It is made slightly complicated, but there is no problem in use. It is cheap and satisfactory.
This review is about item#05705856.
piping material
5
From Japan
On 2016-06-07 15:57:08
In the home center, it is very good with unavailable size etc.
This review is about item#05706084.
Construction machine
5
From Japan
On 2016-01-12 17:47:57
I am very satisfied.
This review is about item#05705935.
Use for piping "
5
From Japan
On 2015-10-23 20:02:20
The thing does not change, it was good because it was cheap and fast.
This review is about item#05705856.

Related Products