Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bubble Pack Bag

4.80 (5)
Purpose
Cushioning material for packaging and various usage
Material
Polyethylene
Type
Shock absorbing material (air)
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300x310 150 1Pack(10Sheet) 1 HR-1111 06597105 9.99 SGD
In stock
200x210 80 1Pack(10Sheet) 1 HR-1112 06597114 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Shipping packaging material
5
From Japan
On 2015-12-19 15:19:52
Although it feels a bit thin, from the price point, the CP is outstandingly good.
This review is about item#06597114.
Product packing
5
From Japan
On 2015-05-25 14:42:19
The dimension size is just right to the product size of the packing and there is no movement and there is no worry of scratches etc. I am allowed to use it.
This review is about item#06597105.
packing
5
From Japan
On 2015-04-07 13:34:01
I can use it without cutting and it is useful.
This review is about item#06597105.
When mailing small parts
5
From Japan
On 2015-03-12 20:41:30
When packing small items, you do not have to cut or paste the air cap.
This review is about item#06597105.
Packing of electric parts
4
From Japan
On 2015-02-10 20:38:44
Although it is used to pack small parts, it is in a bag shape, so packing can be done quickly and convenient. I would like a lineup with a slightly bigger size, I think if the price is a little cheaper.
This review is about item#06597114.

Related Products