Buy more than* S$200* and get FREE SHIPPING

2-layer Craft Paper Bag

4.00 (1)
Purpose
Storage of bedding and blankets
Width (mm)
630
Length (mm)
950
Depth (mm)
750
Color
Tea
Material
Paper
Type
Himo-zuke
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 HR-1117 06597412 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Futon transportation
4
From Japan
On 2015-03-18 13:18:31
It was better if we had a place to pass and fix the sticks attached.
This review is about item#06597412.

Related Products