Buy more than* S$200* and get FREE SHIPPING

PP String

4.00 (2)
Purpose
Agriculture, packing and home etc
Thickness (phi mm)
50
Length (m)
400
Weight (g)
About 320
Width (mm)
50
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Roll 1 HR-136 03336024 6.73 SGD
In stock
Red 1Roll 1 HR-137 03336033 6.73 SGD
In stock
Blue 1Roll 1 HR-138 03336042 6.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Farm work
3
From Japan
On 2015-07-17 18:40:14
Until now I was using Vinillan tape. Although I purchased it as a substitute item, it is this evaluation because I feel it is hard to use in my use because the straps are too soft to compare. We can not judge durability yet.
This review is about item#03336024.
In a casual moment, for example.
5
From Japan
On 2010-10-13 07:27:49
I tend to think that this is something, it is inconvenient, if you order it is handy.
This review is about item#03336042.

Related Products