Buy more than* S$200* and get FREE SHIPPING

Color PP Rope

5.00 (1)
Purpose
Packing and uniting etc
Safety Strength (kg)
13
Thickness (phi mm)
5
Breaking Strength (kg)
65
Length (m)
100
Weight (g)
330
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Roll 1 HR-195 06597184 6.99 SGD
In stock
Green 1Roll 1 HR-196 06597193 7.99 SGD
In stock
Yellow 1Roll 1 HR-197 06597202 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For explicit use
5
From Japan
On 2015-10-07 17:13:58
It is soft and easy to use without color fading
This review is about item#06597184.

Related Products