Buy more than* S$200* and get FREE SHIPPING

PP Tape

4.67 (3)
Purpose
Agriculture, packing and home etc
Tape Length (m)
500
Tape Width (mm)
50
Weight (g)
530
Material
Polyethylene
Description 2
Since the color is beautiful , it is suitable for decoration
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Roll 1 HR-263 03335981 7.99 SGD
In stock
White 1Roll 1 HR-260 03335954 7.99 SGD
In stock
Green 1Roll 1 HR-264 03335997 7.99 SGD
In stock
Purple 1Roll 1 HR-265 03336006 7.99 SGD
In stock
Yellow 1Roll 1 HR-261 03335963 7.99 SGD
In stock
Red 1Roll 1 HR-262 03335972 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mark of product sorting
5
From Japan
On 2009-04-09 11:41:50
It is easy to understand the color that you want the various colors to be aligned
This review is about item#03336006.
Shipping mark
4
From Japan
On 2008-11-11 15:34:07
You can clearly see the difference in colors you want orange
This review is about item#03335954.
Because it can be unified easily at shipment!
5
From Japan
On 2008-07-09 06:19:39
Previously, I bought it at a home center, but to a low price \ (◎ o ◎) /! I appreciate Monotaro who delivers it without going to the home center for m (__) m6 colors (@ _ @).
This review is about item#03336006.

Related Products