Buy more than* S$200* and get FREE SHIPPING

Extra Large Size Polyethylene Bag

4.00 (2)
Purpose
In packing of long things and dust avoiding of machine and cover from rain wind etc.
Dimensions (Horizontal x Vetical) (mm)
1500x3000
Capacity (L)
150
Thickness (mm)
0.1
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 HR-481 06122146 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I put on a tent
5
From Japan
On 2016-06-13 23:50:33
I used the tent I used for the rainy day. The size was enough and it was helpful without being torn because there is thickness.
This review is about item#06122146.
Machine cover
3
From Japan
On 2016-05-03 09:10:27
I wanted a gore, just huge.
This review is about item#06122146.

Related Products