Buy more than* S$200* and get FREE SHIPPING

An Oversized Plastic Bag W

4.25 (8)
Purpose
Gardening, leisure sheets and covers
Dimensions (Horizontal x Vetical) (mm)
1300x1800
Capacity (L)
150
Thickness (mm)
0.06
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 HR-502 06122155 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
It is planned to be used for the garbage bag of Shredta.It is perfect for thickness but we misunderstand that it is 10 sheets.When only one piece is entered, it will pale.Please confirm the number many times.
3
From Japan
On 2018-01-10 15:44:13
It is still unused. It seems big and good, but too much may well be too heavy.
This review is about item#6122155.
I used it as a cover when I put my baggage outside.
5
From Japan
On 2016-10-12 16:18:52
It was very good. I could cover all the shelves that I put outside, it was good that the contents could be seen because of translucency. However, due to one size, it was a bit too big this time. I think that it would be better if 2 or 3 types are available.
This review is about item#6122155.
Raining without rain
5
From Japan
On 2016-08-12 17:24:34
I was worried because it was thin, but it was better than I thought it was good
This review is about item#6122155.
Keep important items
5
From Japan
On 2016-07-05 20:15:53
I wanted a large plastic bag to protect it from dust and external damage. It is handy because it can wrap big ones.
This review is about item#06122155.
Rain curing
4
From Japan
On 2015-11-05 15:08:46
It is surprisingly strong. Other colors are also helpful.
This review is about item#06122155.
Curing of work equipment
4
From Japan
On 2014-10-27 14:13:42
I checked the size once and ordered, but it was a much bigger and solid one than I expected. We will rethink the application.
This review is about item#06122155.
Use for packaging large objects
5
From Japan
On 2014-07-20 14:43:49
Thickness is very convenient to use
This review is about item#06122155.
It is used to prevent scattering when waste is transported.
3
From Japan
On 2014-07-10 13:36:04
Well it will be such a thing. I wish I had a cheaper product.
This review is about item#06122155.

Related Products