Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heavy Baggage Pack, Thick Polyethylene Bag

4.80 (5)
Purpose
General home and gardening etc
Thickness (mm)
0.1
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Length (mm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
700 S 500 1Pack(3Sheet) 1 HR-508 06597385 5.99 SGD
Shipped after 2018-06-25
1000 L 700 1Sheet 1 HR-509 06597394 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for disposal
5
From Japan
On 2017-09-30 20:13:38
It is a sturdy bag that is quite thicker than usual and does not open holes even with some rubbing.
This review is about item#6597385.
After relatives' tombs, they are used to transport a few bags taken out in double bags for each person.
5
From Japan
On 2017-02-26 22:07:33
Because the contents of packing is special, it was requested that never pierce or cut wound during transportation. I chose a thing with enough thickness.
This review is about item#6597385.
Creation of old dog water bed
5
From Japan
On 2015-08-06 00:10:34
It was a hot summer and the old dog (dog) was in summer batte, so I made a water bed. Since the thickness of the usual garbage bag is 0.03 mm, there was a concern about water leaks easily because there was a hole, so I bought this product with a thickness of 0.1 mm. There was a poor adhesion on the product and there was a part where the water leaked from the beginning, but after that it was okay, there was no puncture even if I filled a cup of water, but this time, seal the mouth of the bag I had a hard time. It was an amazingly thick plastic bag.
This review is about item#06597385.
I bought it as a bamboo powder to put in.
4
From Japan
On 2014-07-11 13:43:06
We have not purchased chippers making bamboo powder yet, so we purchased only one for the time to see how much thickness and size it is. I thought it was a bit too thick. I think that the size is also about 30 liters.
This review is about item#06597394.
Used bag for withdrawing astringent persimmons with dry ice
5
From Japan
On 2013-11-07 14:34:34
- It is packaged in bags one by one, easy to use · It is firmly thick ground, holes are difficult to open in bags, durable
This review is about item#06597394.

Related Products